Shop All Hook & Loop Sanding Discs
Zoro Select
Sanding Disc, 4" dia., Nylon Mesh, 80 Grit
Mfr # 69957307904
Zoro # G5103968
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4"
- Vacuum Hole Design Non-Vacuum
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 69957307904
- Zoro # G5103968
- Country of Origin Mexico
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4" |
Overall Diameter | 3 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Abrasive Type | Non-Woven |
Abrasive Grade | Coarse |
Series | Surface Prep |
Disc Backing Material | Nylon Mesh |
Abrasive Grit | 80 |
Item | Hook-and-Loop Surface Conditioning Disc |
Color | Maroon |
Backing Material | Nylon Mesh |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon Mesh, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Coarse, Grit 80, Overall Diameter 3 in, Series Surface Prep, Number of Vacuum Holes Non-Vacuum, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Fiber Disc, 9-1/8" dia., 7/8" Hole Mount (05539510701)
- PFERD 4-1/2" x 1/4 Grinding Wheel, 5/8-11 Thd. - PSF STEEL - Type 27 (60014)
- CLOVER Silicon Carbide Gel Water, 2A, 400 Grit (233128)
- WEILER 4" Narrow Face Crimped Wire Wheel, .014" Steel Fill, 5/8"-11 UNC Nut (13081)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK50 (78072775470)
- ZORO SELECT Sanding Disc, 2" dia., Nylon Mesh, 180 Grit (78072775349)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 (05539520305)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 (05539520306)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 (05539520314)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 (05539520307)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5 in, SF, P600G, PK100 (66261131571)
- Zoro Select Hook & Loop Sanding Discs