Shop All Hook & Loop Sanding Discs
Zoro Select
Sanding Disc, 2" dia., Nylon Mesh, 180 Grit
Mfr # 78072775349
Zoro # G5114431
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2"
- Vacuum Hole Design Non-Vacuum
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78072775349
- Zoro # G5114431
- Country of Origin Mexico
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 2" |
Overall Diameter | 3 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | 180 |
Abrasive Type | Non-Woven |
Disc Backing Material | Nylon Mesh |
Color | Blue |
Abrasive Grade | Fine |
Abrasive Grit | 180 |
Series | Surface Prep |
Item | Hook-and-Loop Surface Conditioning Disc |
Backing Material | Nylon Mesh |
Vacuum Hole Pattern | Non-Vacuum |
Disc Grade | Fine |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon Mesh, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Fine, Grit 180, Overall Diameter 3 in, Series Surface Prep, Number of Vacuum Holes Non-Vacuum, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4" x 10 yd. Non-Woven Shop Roll - Aluminum oxide - 80 Grit (43515)
- NORTON ABRASIVES 2 IN. GEMINI QUICK-CHANGE CLOTH DISC TYPE III 100 GRIT R228 AO, 100PK (66261121024)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072732289)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Medium, 80 Grit (78072775478)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (66623362956)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia. (78072775320)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (66623362955)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 (05539520305)
- ZORO SELECT Sanding Disc, 3" dia., Nylon Mesh, 180 Grit (78072775352)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK50 (78072775472)
- MIRKA Abranet Sic Ns 3" P180 (9B-203-180)
- Zoro Select Hook & Loop Sanding Discs