Shop All Abrasive Rolls
This Product is Discontinued
Zoro Select
Sanding Cloth, 1-1/2" W, 1-1/2 ft. L (Discontinued)
Mfr # 85319
Zoro # G4760730
This Product is Discontinued
Key Features
- Width 1-1/2"
- Grit 180
- Abrasive Material Carbide
- Backing Material Cloth
- Length 5 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 85319
- Zoro # G4760730
- UPC # 091712151869
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 1-1/2" |
Length | 5 yd. |
Overall Width | 1 1/2 in |
Roll Width x Length | 1 1/2 in W x 15 ft L |
Overall Length | 15 ft |
Details
Grit | 180 |
Abrasive Material | Carbide |
Backing Material | Cloth |
Grade | Very Fine |
Abrasive Type | Coated |
Backing Weight | J |
Color | Maroon |
Item | Abrasive Roll |
Abrasive Grit | 180 / P180 |
Abrasive Grade | Fine |
Product Type | Utility Roll |
Resistance Properties | Water |
Abrasive Type - Grit | Coated - 180 / P180 |
Backing Material Weight | J |
Coating Coverage | Open |
Roll Grit | 180 |
Backing Material & Wt | J Wt Mesh |
Backing Material Type | Screen |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Silicon Carbide, Attachment Type Not Applicable, Backing Material Mesh, Backing Weight J, Coating Coverage Open, Color Black, Grade Very Fine, Grit 180, Series Not Applicable, Overall Length 15 ft, Overall Width 1 1/2 in, Resistance Properties Water, Product Type Utility Roll
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.