Shop All Sanding Belts
Zoro Select
Sanding Belt, Non-Woven, Aluminum Oxide, Coarse, Surface Prep, Brown
Mfr # 05539554485
Zoro # G708655905
Sold in multiples of 12 for $100.68
$100.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Non-Woven
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Series Surface Prep
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 05539554485
- Zoro # G708655905
- Country of Origin Mexico
- Category Sanding Belts
Dimensions
Overall Width | 3/4 in |
Overall Length | 18 in |
Belt Width x Length | 3/4 in W x 18 in L |
Belt Dimensions | 3/4x18 |
Details
Item | Sanding Belt |
Abrasive Type | Non-Woven |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Series | Surface Prep |
Color | Brown |
Resistance Properties | Smear |
Bond Type | Resin |
Backing Material | Nylon |
Flexibility Type | Extra-Flexible |
Coating Coverage | Open |
Belt Backing | Nylon Film |
Type - Backing material-wt - flexibility | Non-Woven - Nylon - Extra-Flexible |
Abrasive Type - Grade | Non-Woven - Coarse |
Abrasive Type - Grade - Grit | Non-Woven - Coarse |
Type - Grit | Non-Woven |
Non-Woven Grade | Coarse |
Abrasive Grade | Coarse |
Backing Material & Wt | Nylon |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Open, Series Surface Prep, Grade Coarse, Overall Length 18 in, Overall Width 3/4 in, Resistance Properties Smear, Backing Material Nylon, Backing Weight Not Applicable, Flexibility Type Extra-Flexible, Bond Type Resin, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66254443308)
- NORTON ABRASIVES MeshPower 5 in. Ceramic Hook and Loop Mesh Sanding Disc 120 Grit , 10PK (07660768441)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - Ceramic Oxide - 80 Grit (45281)
- SUNGOLD ABRASIVES Sanding Belt, 3 in. W, 21 in. L, 60 Grit (87.03.021.060)
- ZORO SELECT Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, D0933, Maroon (78072775334)
- ZORO SELECT Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, D0933, Maroon (78072775328)
- ZORO SELECT Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, 50 Grit, Coarse, D0932, Brown (78072775327)
- ZORO SELECT Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, D0933, Maroon (78072775331)
- ZORO SELECT Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, D0935, Blue (78072775329)
- ZORO SELECT Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, 50 Grit, Coarse, D0932, Brown (78072775330)
- ARC ABRASIVES Sanding Belt, 37" W, 60" L, Surface Conditioning, Aluminum Oxide, Medium, Z-Web, Maroon (64370602)
- Zoro Select Sanding Belts