Shop All Coated Sanding Belts
Zoro Select
Sanding Belt, Coated, 6 in W, 48 in L, P80 Grit, Medium, Aluminum Oxide, YP0998W, Brown
Mfr # 78072775312
Zoro # G4569770
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Length 48 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit P80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78072775312
- Zoro # G4569770
- UPC # 055395548477
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 6 in |
Length | 48 in |
Belt Dimensions | 6x48 |
Overall Width | 6 in |
Overall Length | 48 in |
Belt Width x Length | 6 in W x 48 in L |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P80, Series YP0998W, Grade Medium, Overall Length 48 in, Overall Width 6 in, Resistance Properties Water, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fiber Discs, 5" dia., Abrasive Grit 36 (7100099036)
- ZORO SELECT Carbide Bur, Cone, 3/8 In, 1/4 Shank (310-001173)
- X1 TOOLS 600 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0600-FSx50)
- VSM Abrasive Belt, 36 Grt, Ceramc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 36 Grit, Very Coarse, Ceramic, Red (284330)
- ZORO SELECT Sanding Belt, Coated, 6 in W, 48 in L, P50 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775310)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 21 in L, P60 Grit, Coarse, Aluminum Oxide, Brown (78072775812)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 36 in L, P120 Grit, Fine, Aluminum Oxide, XP0998W, Brown (78072775831)
- ZORO SELECT Sanding Belt, Coated, 6 in W, 48 in L, P36 Grit, Extra Coarse, Aluminum Oxide, YP0998W, Brown (78072775308)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 21 in L, P120 Grit, Medium, Aluminum Oxide, XP0998W, Brown (78072775815)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 24 in L, P60 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775822)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 120 Grit, Medium, Ceramic, Blaze R980P, Orange (66261041384)
- Zoro Select Coated Sanding Belts