Shop All Coated Sanding Belts
Zoro Select
Sanding Belt, Coated, 6 in W, 48 in L, P120 Grit, Fine, Aluminum Oxide, XP0998W, Brown
Mfr # 78072775314
Zoro # G4569807
original price:
$11.35
7% off
new price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Length 48 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit P120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78072775314
- Zoro # G4569807
- UPC # 055395548491
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 6 in |
Length | 48 in |
Belt Width x Length | 6 in W x 48 in L |
Belt Dimensions | 6x48 |
Overall Width | 6 in |
Overall Length | 48 in |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P120, Series XP0998W, Grade Fine, Overall Length 48 in, Overall Width 6 in, Resistance Properties Water, Backing Material Polyester, Backing Weight X, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Sheet, 75mmX110mm, 120G, AO, N-Vac, H/F (93784)
- DIAMOND VANTAGE Segment Cup Wheel, 4 in.dia., Coarse Grit (S-04HDZGX3-C)
- DEWALT 14" x 1/8" x 20mm high speed masonry cutting (DW8025)
- NORTON ABRASIVES CutOff Wheel, Norzon III, 14"x.125"x1" (66253363694)
- ZORO SELECT Sanding Belt, Coated, 6 in W, 48 in L, P50 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775310)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 36 in L, P80 Grit, Medium, Aluminum Oxide, YP0998W, Brown (78072775830)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 21 in L, P60 Grit, Coarse, Aluminum Oxide, Brown (78072775812)
- ZORO SELECT Sanding Belt, Coated, 6 in W, 48 in L, P80 Grit, Medium, Aluminum Oxide, YP0998W, Brown (78072775312)
- ZORO SELECT Sanding Belt, Coated, 1/2 in W, 24 in L, P60 Grit, Medium, Aluminum Oxide, YP0998W, Brown (78072775800)
- ZORO SELECT Sanding Belt, Coated, 1 in W, 42 in L, P60 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775804)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P (78072728559)
- Zoro Select Coated Sanding Belts