Shop All Coated Sanding Belts
Zoro Select
Sanding Belt, Coated, 6 in W, 48 in L, P100 Grit, Fine, Aluminum Oxide, XP0998W, Brown
Mfr # 78072775313
Zoro # G4569859
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Length 48 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit P100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78072775313
- Zoro # G4569859
- UPC # 055395548484
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 6 in |
Length | 48 in |
Overall Length | 48 in |
Belt Width x Length | 6 in W x 48 in L |
Belt Dimensions | 6x48 |
Overall Width | 6 in |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P100, Series XP0998W, Grade Fine, Overall Length 48 in, Overall Width 6 in, Resistance Properties Water, Backing Material Polyester, Backing Weight X, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 01660 1/2x1x1/4x7 Cylinder No Endcut Doublecut (SA-5L6DC)
- ROBERTS/Q.E.P.. Dual Grit Rubbing Stone (10022)
- 3M Scotch Brite 5 in. Hookit Disc Very Fine - Maroon (048011-29292)
- CONTINENTAL ABRASIVES 6" x 1/4" x 7/8" Signature T27 Depressed Center Grinding Wheel (A5-10601452)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 21 in L, P120 Grit, Medium, Aluminum Oxide, XP0998W, Brown (78072775815)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 36 in L, P120 Grit, Fine, Aluminum Oxide, XP0998W, Brown (78072775831)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 21 in L, P40 Grit, Extra Coarse, Aluminum Oxide, YP0998W, Brown (78072775811)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 36 in L, 100 Grit, Fine, Aluminum Oxide, YP0998W, Brown (78072775315)
- ZORO SELECT Sanding Belt, Coated, 1 in W, 42 in L, P60 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775804)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 24 in L, P60 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775822)
- VSM Abrasive Belt, 80 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 80 Grit, Medium, Aluminum Oxide (1707)
- Zoro Select Coated Sanding Belts