Shop All Coated Sanding Belts
Zoro Select
Sanding Belt, Coated, 4 in W, 36 in L, P60 Grit, Medium, Aluminum Oxide, YP0998W, Black
Mfr # 78072775829
Zoro # G5556752
original price:
$7.39
5% off
new price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 36 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit P60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78072775829
- Zoro # G5556752
- UPC # 055395548354
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 4 in |
Length | 36 in |
Belt Dimensions | 4x36 |
Overall Width | 4 in |
Overall Length | 36 in |
Belt Width x Length | 4 in W x 36 in L |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P60, Series YP0998W, Grade Medium, Overall Length 36 in, Overall Width 4 in, Resistance Properties Water, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Bond Type Resin, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SandNet 9 in. L X 9 in. W Ceramic Blend 320 Grit Ultra Fine Drywall Sand Pad (DND090320H05G)
- NORTON ABRASIVES Sharping File, Half Rd, A/O, Org/Brn (61463686380)
- NORTON ABRASIVES Dressing Stck, Silcon Carbide, Grt 150, 6in (61463610207)
- NORTON ABRASIVES Qk Change Disc, CerAlO, 1-1/2in, 50G, PK100 (66261162309)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 21 in L, P40 Grit, Extra Coarse, Aluminum Oxide, YP0998W, Brown (78072775811)
- ZORO SELECT Sanding Belt, Coated, 6 in W, 48 in L, P36 Grit, Extra Coarse, Aluminum Oxide, YP0998W, Brown (78072775308)
- ZORO SELECT Sanding Belt, Coated, 3/8 in W, 13 in L, 60 Grit, Medium, Zirconia Alumina, Green (78072775316)
- ZORO SELECT Sanding Belt, Coated, 2 in W, 48 in L, 80 Grit, Coarse, Aluminum Oxide, Brown (78072775810)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 21 in L, P80 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775813)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 36 in L, P120 Grit, Fine, Aluminum Oxide, XP0998W, Brown (78072775831)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 36 Grit, Extra Coarse, Ceramic, R980P Blaze, Orange (69957344963)
- Zoro Select Coated Sanding Belts