Shop All Coated Sanding Belts
Zoro Select
Sanding Belt, Coated, 4 in W, 36 in L, P50 Grit, Coarse, Aluminum Oxide, YP0998W, Brown
Mfr # 78072775828
Zoro # G5588018
original price:
$5.65
15% off
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 36 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit P50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 78072775828
- Zoro # G5588018
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 4 in |
Length | 36 in |
Belt Width x Length | 4 in W x 36 in L |
Overall Width | 4 in |
Belt Dimensions | 4x36 |
Overall Length | 36 in |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P50, Series YP0998W, Grade Coarse, Overall Length 36 in, Overall Width 4 in, Resistance Properties Water, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Truck Brush, 3" Silver Flagged Poly Bristles, 10" X 3" (84-157)
- S AND H INDUSTRIES ALC 40250 Cloth Lined Blast Gloves, Rubber (40250)
- METABO Sanding Belt, Coated, 5 21/32 in W, 11 5/16 in L, 120 Grit, Fine, Aluminum Oxide, Blue (623475000)
- REX CUT Sigma Z, Depressed Center Grinding Wheel (730041)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 24 in L, P100 Grit, Medium, Aluminum Oxide, XP0998W, Brown (78072775824)
- ZORO SELECT Sanding Belt, Coated, 1/2 in W, 12 in L, P60 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775795)
- ZORO SELECT Sanding Belt, Coated, 6 in W, 48 in L, P100 Grit, Fine, Aluminum Oxide, XP0998W, Brown (78072775313)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 21 in L, P80 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775813)
- ZORO SELECT Sanding Belt, Coated, 3/8 in W, 13 in L, P80 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775793)
- ZORO SELECT Sanding Belt, Coated, 1/2 in W, 24 in L, P60 Grit, Medium, Aluminum Oxide, YP0998W, Brown (78072775800)
- VSM Abrasive Belt, 120 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 120 Grit, Fine, Aluminum Oxide, KK711X (58275)
- Zoro Select Coated Sanding Belts