Shop All Coated Sanding Belts
Zoro Select
Sanding Belt, Coated, 4 in W, 36 in L, P40 Grit, Coarse, Aluminum Oxide, YP0998W, Brown
Mfr # 78072775827
Zoro # G4569719
original price:
$8.99
6% off
new price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 36 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit P40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78072775827
- Zoro # G4569719
- UPC # 055395548330
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 4 in |
Length | 36 in |
Belt Width x Length | 4 in W x 36 in L |
Overall Length | 36 in |
Overall Width | 4 in |
Belt Dimensions | 4x36 |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P40, Series YP0998W, Grade Coarse, Overall Length 36 in, Overall Width 4 in, Resistance Properties Water, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Depressed Center Wheels, Type 27, 5 in Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Ceramic (61236)
- 3M Surface Conditioning Disc, Roloc Cloth Disc 361F, 2", Grit P120 (51144-22403)
- WEILER 1-1/2" Circular Flared Crimped Wire End Brush .020" Steel Fill (10038)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 5" No Hole Fine (220-240 Grit Finish) Hook & Loop Sanding Pad (P-104521)
- ZORO SELECT Sanding Belt, Coated, 3/8 in W, 13 in L, P120 Grit, Medium, Aluminum Oxide, XP0998W, Brown (78072775794)
- ZORO SELECT Sanding Belt, Coated, 6 in W, 48 in L, P120 Grit, Fine, Aluminum Oxide, XP0998W, Brown (78072775314)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 24 in L, P100 Grit, Medium, Aluminum Oxide, XP0998W, Brown (78072775824)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 24 in L, P60 Grit, Coarse, Aluminum Oxide, Brown (78072775817)
- ZORO SELECT Sanding Belt, Coated, 1/2 in W, 24 in L, P60 Grit, Medium, Aluminum Oxide, YP0998W, Brown (78072775800)
- ZORO SELECT Sanding Belt, Coated, 1 in W, 42 in L, P100 Grit, Medium, Aluminum Oxide, XP0998W, Brown (78072775806)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728935)
- Zoro Select Coated Sanding Belts