Shop All Coated Sanding Belts
Zoro Select
Sanding Belt, Coated, 4 in W, 36 in L, P36 Grit, Extra Coarse, Aluminum Oxide, YP0998W, Brown
Mfr # 78072775826
Zoro # G4569691
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 36 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit P36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78072775826
- Zoro # G4569691
- UPC # 055395548323
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 4 in |
Length | 36 in |
Overall Length | 36 in |
Belt Width x Length | 4 in W x 36 in L |
Belt Dimensions | 4x36 |
Overall Width | 4 in |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P36, Series YP0998W, Grade Extra Coarse, Overall Length 36 in, Overall Width 4 in, Resistance Properties Water, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 60G, TS, PK100 (66261138155)
- PFERD W236 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 80 Grit TOUGH (30183)
- S & H INDUSTRIES BLAST GUN BODY CMPLT (AC40153)
- SGSPRO Carbide Bur Set, Double Cut (18260)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 24 in L, P80 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775823)
- ZORO SELECT Sanding Belt, Coated, 1/2 in W, 18 in L, P120 Grit, Medium, Aluminum Oxide, XP0998W, Brown (78072775799)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 24 in L, P100 Grit, Medium, Aluminum Oxide, XP0998W, Brown (78072775824)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 24 in L, P80 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775818)
- ZORO SELECT Sanding Belt, Coated, 3/8 in W, 13 in L, P80 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775793)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 36 in L, P60 Grit, Medium, Aluminum Oxide, YP0998W, Black (78072775829)
- VSM Abrasive Belt, 220 Grit, SC, 52 x 103", PK2, Coated, 52" W, 103" L, 220 Grit, Very Fine, CK721X, Black (71025)
- Zoro Select Coated Sanding Belts