Shop All Coated Sanding Belts
Zoro Select
Sanding Belt, Coated, 3/8 in W, 13 in L, P80 Grit, Coarse, Aluminum Oxide, YP0998W, Brown
Mfr # 78072775793
Zoro # G4808358
product price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/8 in
- Length 13 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit P80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78072775793
- Zoro # G4808358
- UPC # 055395546480
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 3/8 in |
Length | 13 in |
Overall Length | 13 in |
Belt Dimensions | 3/8x13 |
Belt Width x Length | 3/8 in W x 13 in L |
Overall Width | 3/8 in |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P80, Series YP0998W, Grade Coarse, Overall Length 13 in, Overall Width 3/8 in, Resistance Properties Fray, Tear, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 80 Grit (71-10826AF)
- CGW ABRASIVES Depressed Ctr Whl, 6x1/4x7/8, T27 (45039)
- OSBORN Crimped Wire Tube Brush, DSDS, 3/4" (0005109300)
- MERIT Flap Wheel, Aluminum Oxide, 3" dia (08834138120)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 21 in L, P40 Grit, Extra Coarse, Aluminum Oxide, YP0998W, Brown (78072775811)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 36 in L, P120 Grit, Fine, Aluminum Oxide, XP0998W, Brown (78072775831)
- ZORO SELECT Sanding Belt, Coated, 6 in W, 48 in L, P36 Grit, Extra Coarse, Aluminum Oxide, YP0998W, Brown (78072775308)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 24 in L, P100 Grit, Medium, Aluminum Oxide, XP0998W, Brown (78072775824)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 36 in L, P80 Grit, Medium, Aluminum Oxide, YP0998W, Brown (78072775830)
- ZORO SELECT Sanding Belt, Coated, 1 in W, 42 in L, P60 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775804)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 24 in L, 60 Grit, Medium, Ceramic, R980P Blaze, Orange (69957345451)
- Zoro Select Coated Sanding Belts