Shop All Coated Sanding Belts
Zoro Select
Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, P40 Grit, Extra Coarse, Aluminum Oxide, YP0998W, Brown
Mfr # 78072775802
Zoro # G5524080
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 20 1/2 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit P40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78072775802
- Zoro # G5524080
- UPC # 055395546916
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 3/4 in |
Length | 20 1/2 in |
Overall Width | 3/4 in |
Belt Width x Length | 3/4 in W x 20 1/2 in L |
Belt Dimensions | 3/4x20-1/2 |
Overall Length | 20 1/2 in |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P40, Series YP0998W, Grade Extra Coarse, Overall Length 20 1/2 in, Overall Width 3/4 in, Resistance Properties Fray, Tear, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TR, PK50 (7100264089)
- CLESCO SD-024048-06QL Quick Lock Sanding Drum with Shank (SD-024048-06QL)
- WALTER SURFACE TECHNOLOGIES Finishing Flap Drum, 4.5"x4" 120GR (07J452)
- NORTON ABRASIVES Depressed Center Wheel, 1/4" Thick, Ceramic (66253370803)
- ZORO SELECT Sanding Belt, Coated, 1/2 in W, 18 in L, P40 Grit, Extra Coarse, Aluminum Oxide, YP0998W, Brown (78072775796)
- ZORO SELECT Sanding Belt, Coated, 1/2 in W, 18 in L, P80 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775798)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 36 in L, P80 Grit, Medium, Aluminum Oxide, YP0998W, Brown (78072775830)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 36 in L, P120 Grit, Fine, Aluminum Oxide, XP0998W, Brown (78072775831)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 24 in L, P60 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775822)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 21 in L, 100 Grit, Medium, Aluminum Oxide, Brown (78072775814)
- VSM Abrasive Belt, 220 Grit, SC, 37 x 60", PK2, Coated, 37" W, 60" L, 220 Grit, Very Fine, Silicon Carbide (71405)
- Zoro Select Coated Sanding Belts