Shop All Coated Sanding Belts
Zoro Select
Sanding Belt, Coated, 3 in W, 21 in L, P60 Grit, Coarse, Aluminum Oxide, Brown
Mfr # 78072775812
Zoro # G4817972
product price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Length 21 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit P60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78072775812
- Zoro # G4817972
- UPC # 055395548026
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 3 in |
Length | 21 in |
Belt Width x Length | 3 in W x 21 in L |
Overall Length | 21 in |
Overall Width | 3 in |
Belt Dimensions | 3x21 |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P60, Series YP0998W, Grade Coarse, Overall Length 21 in, Overall Width 3 in, Resistance Properties Water, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEMCO Hollo-Blast Complete (10C01076)
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 80 Grit, Conical (60643)
- DRILL AMERICA 1/4"x1" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC1A)
- GYROS 1 x 42" 120 Grit Aluminum Oxide Sanding Belt, 10PK (12-14212/10)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 21 in L, P80 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775813)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 21 in L, P40 Grit, Extra Coarse, Aluminum Oxide, YP0998W, Brown (78072775811)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 24 in L, P80 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775818)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 21 in L, 100 Grit, Medium, Aluminum Oxide, Brown (78072775814)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 36 in L, P50 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775828)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 36 in L, P36 Grit, Extra Coarse, Aluminum Oxide, YP0998W, Brown (78072775826)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 132 in L, 36 Grit, Extra Coarse, Zirconia Alumina, BlueFire R884P (78072750138)
- Zoro Select Coated Sanding Belts