Shop All Coated Sanding Belts
Zoro Select
Sanding Belt, Coated, 1/2 in W, 18 in L, P40 Grit, Extra Coarse, Aluminum Oxide, YP0998W, Brown
Mfr # 78072775796
Zoro # G4827809
original price:
$0.99
11% off
new price: $0.88
/ea
$0.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Length 18 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit P40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78072775796
- Zoro # G4827809
- UPC # 055395546602
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 1/2 in |
Length | 18 in |
Belt Width x Length | 1/2 in W x 18 in L |
Belt Dimensions | 1/2x18 |
Overall Width | 1/2 in |
Overall Length | 18 in |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P40, Series YP0998W, Grade Extra Coarse, Overall Length 18 in, Overall Width 1/2 in, Resistance Properties Fray, Tear, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Allsteel™ Carbide Burr Sm-5 Dc (01W318)
- NORTON ABRASIVES Sanding Sheet, Fine, Al Ox, P500 Grit, PK100 (66261131623)
- BRUSH RESEARCH MANUFACTURING 85N156 85 Series-For Closed Holes, .156" Dia., .005 Nylon, 1" Brush Part, 4" OAL, Cut For Power (85N156)
- ARC ABRASIVES Qlok Holder-R 2 X 1/4 Soft (50259SF)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 36 in L, P120 Grit, Fine, Aluminum Oxide, XP0998W, Brown (78072775831)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 24 in L, P60 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775822)
- ZORO SELECT Sanding Belt, Coated, 2 in W, 48 in L, 80 Grit, Coarse, Aluminum Oxide, Brown (78072775810)
- ZORO SELECT Sanding Belt, Coated, 1/2 in W, 18 in L, P60 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775797)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 24 in L, P120 Grit, Medium, Aluminum Oxide, XP0998W, Brown (78072775825)
- ZORO SELECT Sanding Belt, Coated, 1/2 in W, 24 in L, P80 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775801)
- VSM Abrasive Belt, 320 Grit, SC, 1 x 30", PK10, Coated, 1" W, 30" L, 320 Grit, Extra Fine, Silicon Carbide (145329)
- Zoro Select Coated Sanding Belts