Shop All Coated Sanding Belts
Zoro Select
Sanding Belt, Coated, 1 in W, 42 in L, P120 Grit, Medium, Aluminum Oxide, XP0998W, Brown
Mfr # 78072775807
Zoro # G5647588
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Length 42 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit P120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78072775807
- Zoro # G5647588
- UPC # 055395547210
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 1 in |
Length | 42 in |
Belt Width x Length | 1 in W x 42 in L |
Belt Dimensions | 1x42 |
Overall Width | 1 in |
Overall Length | 42 in |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P120, Series XP0998W, Grade Medium, Overall Length 42 in, Overall Width 1 in, Resistance Properties Water, Backing Material Polyester, Backing Weight X, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, 3in.Dia., Coarse, 36Grit (63642503657)
- SCOTCH-BRITE Sanding Belt, 2 1/2 in W, 60 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, SC-BS (7010329198)
- WEILER Knot Wire Bevel Brush 4-1/2" .014" Steel Fill 5/8"-11 UNC Nut (13456)
- DEWALT 3" x 1/8" x 3/8" A24R grinding wheel (DW8709)
- ZORO SELECT Sanding Belt, Coated, 6 in W, 48 in L, P50 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775310)
- ZORO SELECT Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, P40 Grit, Extra Coarse, Aluminum Oxide, YP0998W, Brown (78072775802)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 36 in L, P36 Grit, Extra Coarse, Aluminum Oxide, YP0998W, Brown (78072775826)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 24 in L, P80 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775818)
- ZORO SELECT Sanding Belt, Coated, 6 in W, 48 in L, P80 Grit, Medium, Aluminum Oxide, YP0998W, Brown (78072775312)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 21 in L, P120 Grit, Medium, Aluminum Oxide, XP0998W, Brown (78072775815)
- VSM Abrasive Belt, 36 Grit, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 36 Grit, Very Coarse, Ceramic, Red (282969)
- Zoro Select Coated Sanding Belts