Shop All Sanding Belts
Zoro Select
Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, D0935, Blue
Mfr # 78072775336
Zoro # G4569700
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 18 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78072775336
- Zoro # G4569700
- UPC # 055395544875
- Country of Origin Mexico
- Category Sanding Belts
Dimensions
Width | 3/4 in |
Length | 18 in |
Overall Length | 18 in |
Overall Width | 3/4 in |
Belt Dimensions | 3/4x18 |
Belt Width x Length | 3/4 in W x 18 in L |
Details
Item | Surface-Conditioning Belt |
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Series | Surface Prep |
Color | Blue |
Backing Material | Polyester |
Backing Weight | Y |
Belt Backing | Y Wt Cloth |
Resistance Properties | Smear |
Type - Grit | Non-Woven |
Backing Material & Wt | Y Wt Polyester |
Bond Type | Resin |
Abrasive Type - Grade - Grit | Non-Woven - Fine |
Abrasive Type - Grade | Non-Woven - Fine |
Abrasive Grade | Fine |
Type - Backing material-wt - flexibility | Non-Woven - Polyester - Y |
Non-Woven Grade | Fine |
Description
Surface-Conditioning Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series Surface Prep, Grade Fine, Overall Length 18 in, Overall Width 3/4 in, Resistance Properties Smear, Backing Material Polyester, Backing Weight Y, Bond Type Resin, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 7" Dia, .090" Thick, 5/8"-11 Arbor Hole Size (20916)
- WALTER SURFACE TECHNOLOGIES Flexible Finish Flap Disc, 4.5" 80g (07Q458)
- LENOX Circular Saw Blade, 8"x.060"x5/8", 7600rpm (1972925)
- ALLSOURCE Siphon Feed Blasting Hose, 60 in L (41859)
- ZORO SELECT Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, D0935, Blue (78072775329)
- ZORO SELECT Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, 50 Grit, Coarse, D0932, Brown (78072775330)
- ZORO SELECT Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, D0933, Maroon (78072775334)
- ZORO SELECT Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, D0933, Maroon (78072775328)
- ZORO SELECT Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, D0933, Maroon (78072775331)
- ZORO SELECT Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, 50 Grit, Coarse, D0932, Brown (78072775327)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Super Fine, Blendex (07H365)
- Zoro Select Sanding Belts