Shop All Sanding Belts
Zoro Select
Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, D0935, Blue
Mfr # 78072775333
Zoro # G4569798
original price:
$7.94
8% off
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Length 24 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 78072775333
- Zoro # G4569798
- UPC # 055395544844
- Country of Origin Mexico
- Category Sanding Belts
Dimensions
Width | 1/2 in |
Length | 24 in |
Belt Width x Length | 1/2 in W x 24 in L |
Overall Width | 1/2 in |
Belt Dimensions | 1/2x24 |
Overall Length | 24 in |
Details
Item | Surface-Conditioning Belt |
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Series | Surface Prep |
Color | Blue |
Backing Material | Polyester |
Backing Weight | Y |
Abrasive Type - Grade - Grit | Non-Woven - Fine |
Backing Material & Wt | Y Wt Polyester |
Abrasive Grade | Fine |
Belt Backing | Y Wt Cloth |
Bond Type | Resin |
Type - Grit | Non-Woven |
Type - Backing material-wt - flexibility | Non-Woven - Polyester - Y |
Abrasive Type - Grade | Non-Woven - Fine |
Resistance Properties | Smear |
Non-Woven Grade | Fine |
Description
Surface-Conditioning Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series Surface Prep, Grade Fine, Overall Length 24 in, Overall Width 1/2 in, Resistance Properties Smear, Backing Material Polyester, Backing Weight Y, Bond Type Resin, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYALOX BY DICO Nyalox Wheel Brush, 120 Grit, Orange, 6" (7200067)
- CONTINENTAL ABRASIVES 2" Quick Change Style Surface Conditioning Disc Fine (Blue) (Q-SC2F)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 80 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957344961)
- WALTER SURFACE TECHNOLOGIES Cut/grind Wheel, T27s Spin 6"x1/8" (08B632)
- ZORO SELECT Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, D0935, Blue (78072775329)
- ZORO SELECT Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, D0933, Maroon (78072775328)
- ZORO SELECT Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, 50 Grit, Coarse, D0932, Brown (78072775330)
- ZORO SELECT Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, D0933, Maroon (78072775331)
- ZORO SELECT Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, D0935, Blue (78072775336)
- ZORO SELECT Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, D0933, Maroon (78072775334)
- ARC ABRASIVES Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, Medium, Z-Web, Maroon (630050242)
- Zoro Select Sanding Belts