Shop All Industrial Hoses
Zoro Select
Sandblast Coupling, 1/2in.x50 ft., 2-Ply
Mfr # 45DU92
Zoro # G1806701
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 150 psi
- Hose Configuration Coupled Assembly
- Fitting Size 1/2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45DU92
- Zoro # G1806701
- Country of Origin Turkey
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Fitting Size | 1/2 in x 1/2 in |
Inside Dia. | 1/2" |
Outside Dia. | 1-1/16" |
Length | 50 ft. |
Hose Length (Ft.) | 50 |
Hose Inside Dia. (In.) | 1/2 |
Hose Outside Dia. (In.) | 1.06 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Hose Outside Dia. | 1 1/16 in |
Description
Abrasive Blasting Hose Assembly, Hose Inside Dia. 1/2 in, Hose Outside Dia. 1 1/16 in, Hose Length 50 ft, Hose Tube Material Natural Rubber, Hose Cover Material Natural Rubber, Hose Color Black, Max. Working Pressure @ 70 F 150 psi, Safety Factor 3:1, Temp. Range -25 Degrees to 185 Degrees F, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Universal Coupling, Hose Fitting B Type Universal Coupling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 4-1/2 to 6-1/2 In, SAE 96, PK10 (6396)
- CLESCO PBDC-BR-075 Bronze Bearing, Die-Cast Housing, Rigid (PBDC-BR-075)
- MILTON INDUSTRIES 3/8" NPT Male M-Style Coupler (719)
- CONTINENTAL CONTITECH 3/8" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-20-53)
- ZORO SELECT Sandblast Coupling, 1/2in.x25 ft., 2-Ply (45DU91)
- ZORO SELECT Sandblast Coupling, 1-1/2in.x50 ft., 4-Ply (45DU98)
- ZORO SELECT Gas Hose, 1 IDx1.40 In ODx10 Ft, 1 In NPT (1ZLK3)
- ZORO SELECT 1/4" ID x 25 ft Nylon Coupled Paint Spray Hose BL (1AGE9)
- ZORO SELECT 1/4" ID x 50 ft Nylon Coupled Paint Spray Hose BL (1AGF1)
- CONTINENTAL Washdown Hose Assembly, 1/2" ID x 25 ft. (FRTB050-25MF-G)
- BOSTITCH Bostitch HOPB1450 Heavy-Duty Air Hose, 1/4 in OD, PVC/Rubber, Yellow (HOPB1450)
- Zoro Select Air Hoses