Shop All Industrial Hoses
Zoro Select
Sandblast Coupling, 1-1/2in.x50 ft., 4-Ply
Mfr # 45DU98
Zoro # G1806659
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 150 psi
- Hose Configuration Coupled Assembly
- Fitting Size 1-1/2 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 45DU98
- Zoro # G1806659
- Country of Origin Turkey
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 50 ft |
Fitting Size | 1-1/2 in x 1-1/2 in |
Inside Dia. | 1-1/2" |
Hose Inside Dia. (In.) | 1-1/2 |
Length | 50 ft. |
Hose Outside Dia. (In.) | 2.36 |
Hose Length (Ft.) | 50 |
Outside Dia. | 2-3/8" |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Hose Outside Dia. | 2 3/8 in |
Description
Abrasive Blasting Hose Assembly, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2 3/8 in, Hose Length 50 ft, Hose Tube Material Natural Rubber, Hose Cover Material Natural Rubber, Hose Color Black, Max. Working Pressure @ 70 F 150 psi, Safety Factor 3:1, Temp. Range -25 Degrees to 185 Degrees F, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Universal Coupling, Hose Fitting B Type Universal Coupling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, L, 92 Teeth, Length 34.5 In (1DHP8)
- TIMKEN Insert Bearing, Dia 1-1/8 In, Self-Locking (RA102RRB)
- CONTINENTAL 1" x 150 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (20027086)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 24 # of Teeth (50BS24H X 1)
- ZORO SELECT 1/4" ID x 50 ft Nylon Coupled Paint Spray Hose BL (1AGF1)
- CONTINENTAL Gas Hose, 1 IDx1.40 In ODx10 Ft, 1 In NPT (1ZLK3)
- ZORO SELECT Sandblast Coupling, 1/2in.x25 ft., 2-Ply (45DU91)
- ZORO SELECT 1/4" ID x 25 ft Nylon Coupled Paint Spray Hose BL (1AGE9)
- CONTINENTAL Washdown Hose Assembly, Hose 25 ft. L, Hose Inside Dia.: 1/2" (CR050-25MF-G)
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 25 ft. (CRX075-25MF-G)
- CONTINENTAL Washdown Hose Assembly, 1/2" ID x 50 ft. (FRT050-50MF-G)
- Zoro Select Air Hoses