Shop All ABS Pipe Fittings
Zoro Select
San. Tee with Side Inlet, 3 In x 2 In Hub
Mfr # 02796
Zoro # G2081484
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Right Side Inlet Tee
- Specific Fitting Shape Right Side Inlet Tee
- Fitting Connection Type Hub x Hub x Hub x Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 02796
- Zoro # G2081484
- UPC # 012871027963
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 3" x 3" x 2" |
Pipe Size (Fittings) | 3" x 3" x 3" x 2" |
Overall Length | 4 7/8 in |
Fitting Side C Outside Diameter | 3 15/16 in |
Fitting Pipe Size | 3 in x 3 in x 3 in x 2 in |
Fitting Side D Outside Diameter | 2 11/16 in |
Fitting Side B Outside Diameter | 3 15/16 in |
For Pipe Outside Diameter | 2 3/8 in, 3 1/2 in |
Fitting Side C Nominal Pipe Size | 3 in |
Pipe Size | 2 in, 3 in |
Fitting Side A Outside Diameter | 3 15/16 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side D Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 3 in |
Description
Sanitary Tee with Right Side Inlet, ABS, Schedule 40, For Pipe Schedule 40, 3 in, Female, Socket, 3 15/16 in, 3 in, Female, Socket, 3 15/16 in, 3 in, Female, Socket, 3 15/16 in, 2 in, Female, Socket, 2 11/16 in, Includes Seal No, For Pipe Outside Diameter 2 3/8 in, 3 1/2 in, 4 7/8 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSILON PEX Tubing, Clear, 3/16 in, 100 ft, 165F (ABH02012)
- TUBSHROOM STOPSHROOM PLUG 2PK (SSNE425)
- ZORO SELECT 3/4" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 80 (E6BNE18)
- LEGEND VALVE 1" SS316 LOCKNUT (416-165)
- ZORO SELECT Red. San. Tee, 4 In x 2 In Hub (1WHU6)
- ZORO SELECT Trap Adapt., 1-1/2 x 1-1/4 In SlipxSpigot (1CNV5)
- ZORO SELECT Wye, 2 In Hub (1WHV6)
- ZORO SELECT Red. San. Tee, 2 In x 1-1/2 In Hub (1WHU3)
- ZORO SELECT Socket Cap, 3 In Hub (1WJF4)
- ZORO SELECT Pipe Adapter, 3 In x 1-1/2 In Hub (1WJE6)
- ZORO SELECT Trap Adapter, 1-1/2 In Slip x Spigot (1CNV6)
- Zoro Select ABS Pipe Fittings