Shop All ABS Pipe Fittings
Zoro Select
San. Tee with Inlet, 3 In x 2 In Hub
Mfr # 02782
Zoro # G0978266
original price:
$27.35
10% off
new price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Left Side Inlet Tee
- Specific Fitting Shape Left Side Inlet Tee
- Fitting Connection Type Hub x Hub x Hub x Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 02782
- Zoro # G0978266
- UPC # 012871027826
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 3" x 3" x 2" |
Pipe Size (Fittings) | 3" x 3" x 3" x 2" |
Overall Length | 4 7/8 in |
Fitting Side A Outside Diameter | 3 15/16 in |
For Pipe Outside Diameter | 2 3/8 in, 3 1/2 in |
Fitting Side D Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 3 in |
Pipe Size | 2 in, 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Outside Diameter | 3 15/16 in |
Fitting Side D Outside Diameter | 2 11/16 in |
Fitting Side C Outside Diameter | 3 15/16 in |
Fitting Pipe Size | 3 in x 3 in x 3 in x 2 in |
Fitting Side C Nominal Pipe Size | 3 in |
Description
Sanitary Tee with Left Side Inlet, ABS, Schedule 40, For Pipe Schedule 40, 3 in, Female, Socket, 3 15/16 in, 3 in, Female, Socket, 3 15/16 in, 3 in, Female, Socket, 3 15/16 in, 2 in, Female, Socket, 2 11/16 in, Includes Seal No, For Pipe Outside Diameter 2 3/8 in, 3 1/2 in, 4 7/8 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Hydro Generator, Retro Fit Kit, For 5UNR7 (P6900-GEN)
- PLUMB PAK CORPORATION 1-1/2 Chr P Trap (304CK)
- CHG 3 1/2 in x 2 in Rotary Drain with Removable Cap (D50-7200)
- USA INDUSTRIALS Pipe Fitting - 304SS - Schedule 40 - Close Nipple - 1/4" MNPT (ZUSA-PF-906)
- ZORO SELECT Wye, 3 InHub (1WHV7)
- ZORO SELECT Adapter, 1-1/2 In x 1-1/2 In Hub x MNPT (1WJD2)
- ZORO SELECT Trap Adap., 1-1/2 Inx1-1/4 In Hub x Slip (1WJL7)
- ZORO SELECT Coupling, 1-1/2 In x 1-1/2 In Hub (1WJD6)
- ZORO SELECT Flush Bushing, 3 In x 1-1/2 In SpigotxHub (1WJB9)
- ZORO SELECT Vent Tee, 2 In Hub (1CNV8)
- PINPOINT Charlotte Pipe & Foundry ABS004010600HA 2 x 1.5 x 1.5 in. ABS Sanitary Tee (PI155228)
- Zoro Select ABS Pipe Fittings