Shop All ABS Pipe Fittings
Zoro Select
San. Tee, 3 InHub
Mfr # 1WHT8
Zoro # G0569922
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Tee
- Specific Fitting Shape Tee
- Fitting Connection Type Hub x Hub x Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WHT8
- Zoro # G0569922
- UPC # 012871027543
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Overall Length | 4 3/4 in |
For Pipe Outside Diameter | 3 1/2 in |
Pipe Size | 3 in |
Fitting Side B Outside Diameter | 3 15/16 in |
Fitting Pipe Size | 3 in x 3 in x 3 in |
Fitting Side C Outside Diameter | 3 15/16 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Outside Diameter | 3 15/16 in |
Fitting Side C Nominal Pipe Size | 3 in |
Description
Sanitary Tee, ABS, Schedule 40, For Pipe Schedule 40, 3 in, Female, Socket, 3 15/16 in, 3 in, Female, Socket, 3 15/16 in, 3 in, Female, Socket, 3 15/16 in, Includes Seal No, For Pipe Outside Diameter 3 1/2 in, 4 3/4 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Single Outlet Garbage Disposal Air Switch Kit, Black Stainless (KASK21VN)
- ZURN Pressure Reducing Valve, FNPT, 300 psi (34-625XL)
- NIBCO PRESS SYSTEM Union, 3/4", Press Ends, PK5 (9256500PC)
- HAPCO-ELMAR Contempo Flat Tissue Box Cover, Graphite, 12PK (FTB-Graphite)
- ZORO SELECT 90 Deg Elbow, 1-1/2 In x 1-1/2 In Hub (1WHZ2)
- ZORO SELECT Sanitary Tee, 1-1/2 In Hub (1WHT6)
- ZORO SELECT 22-1/2 Deg Elbow, 2 In Hub (1WJB4)
- ZORO SELECT Wye with 45 Deg Bend, 1-1/2 In Hub (1WHW7)
- ZORO SELECT Flush Bushing, 2 In x 1-1/2 In SpigotxHub (1WJB8)
- ZORO SELECT Red. San. Tee, 3 In x 1-1/2 In Hub (1WHU5)
- IPS AB and A PVC Countersunk Cleanout Plug, 3 in. Diameter (68516)
- Zoro Select ABS Pipe Fittings