Shop All ABS Pipe Fittings
Zoro Select
San. Street Tee, 2 In Hub x Spigot
Mfr # 1WJH7
Zoro # G0291252
original price:
$6.39
7% off
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Street Tee
- Specific Fitting Shape Street Tee
- Fitting Connection Type Hub x Spigot x Hub
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1WJH7
- Zoro # G0291252
- UPC # 012871031137
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Fitting Side C Outside Diameter | 2 11/16 in |
Overall Length | 4 7/16 in |
For Pipe Outside Diameter | 2 3/8 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 2 11/16 in |
Fitting Pipe Size | 2 in x 2 in x 2 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Description
Sanitary Street Tee, ABS, For Pipe Schedule 40, 2 in, Male, Spigot, 2 3/8 in, 2 in, Female, Socket, 2 11/16 in, 2 in, Female, Socket, 2 11/16 in, Includes Seal No, For Pipe Outside Diameter 2 3/8 in, 4 7/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Towel Bar, Aluminum, 26 in Overall W (YB8094CH)
- KOHLER Plunger Assy, Brass (1036994-BRZ)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (179PTCNS-10-6)
- 3M Quick Connect Filter, 2.5 gpm, 0.2 Micron, 5-23/64" O.D., 14 39/64 in H (5613303)
- ZORO SELECT Adapter, 2 In Hub x MNPT (1WJD3)
- ZORO SELECT San. Tee, 2 In Hub (1WHT7)
- ZORO SELECT Cleanout Tee with Plug, 4 In FNPT x Hub (03000)
- ZORO SELECT San. Tee with Inlet, 3 In x 2 In Hub (02782)
- ZORO SELECT Coupling, 4 In x 3 In Hub (1WJF1)
- ZORO SELECT Pipe Adapter, 4 In x 3 In Hub (1WJE9)
- ZORO SELECT 22-1/2 St. Elbow, 3 In x 2 In HubxSpigot (03026)
- Zoro Select Fittings