Shop All ABS Pipe Fittings
Zoro Select
San. Street Tee, 1-1/2 In Hub x Spigot
Mfr # 1WJH6
Zoro # G2749582
original price:
$8.35
9% off
new price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Street Tee
- Specific Fitting Shape Street Tee
- Fitting Connection Type Hub x Spigot x Hub
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WJH6
- Zoro # G2749582
- UPC # 012871031120
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
For Pipe Outside Diameter | 1 7/8 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in x 1 1/2 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 1 7/8 in |
Pipe Size | 1 1/2 in |
Overall Length | 3 3/8 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side C Outside Diameter | 2 3/16 in |
Fitting Side B Outside Diameter | 2 3/16 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Description
Sanitary Street Tee, ABS, For Pipe Schedule 40, 1 1/2 in, Male, Spigot, 1 7/8 in, 1 1/2 in, Female, Socket, 2 3/16 in, 1 1/2 in, Female, Socket, 2 3/16 in, Includes Seal No, For Pipe Outside Diameter 1 7/8 in, 3 3/8 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Coil Copper Tubing, 3/8 in Outside Dia, 20 ft Length, Type L (LSC2020P)
- JONES STEPHENS Chrome Plated Toe Touch Tub Drain for 1-3/8 in. Drain (P35063)
- FISHER MFG Stem Kit-Lh (3000-0001)
- DELTA Hand, Shower Hose, 60"-80" (U495D-RB60-PK)
- ZORO SELECT Trap Adapt., 1-1/2 Inx1-1/4 In Hub x Slip (1CNV7)
- ZORO SELECT 90 Deg Long Sweep Elbow, 3 In Hub (1WHX9)
- ZORO SELECT Fitting Adapter, 4 In FNPT x Spigot (1WJC9)
- ZORO SELECT Red. San. Tee, 3 In x 1-1/2 In Hub (1WHU5)
- ZORO SELECT Adapter, 1-1/2 In x 1-1/2 In FNPT x Hub (1WHX4)
- ZORO SELECT Socket Cap, 3 In Hub (1WJF4)
- ZORO SELECT Wye with 45 Deg Bend, 2 In Hub (1WHW9)
- Zoro Select ABS Pipe Fittings