Shop All Lab Scoops, Scrapers, & Spatulas
Zoro Select
Sampling Spoon, 16.5 cm L, 5 mL, 0, PK100
Mfr # 0626402
Zoro # G910080380
product price: $177.99
/pk 100, $1.78/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Color White
- Features BSE/TSE Free, Manufactured in an ISO 8 (Class 100,000) Cleanroom to Ensure Cleanliness
- Overall Width - Metric 2.9 cm
- Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0626402
- Zoro # G910080380
- Country of Origin United Kingdom
- Category Lab Scoops, Scrapers, & Spatulas
Dimensions
Overall Width - Metric | 2.9 cm |
Handle Length - Metric | 13.6 cm |
Overall Length - Metric | 16.5 cm |
Details
Item | Sampling Spoon |
Material | HDPE |
Color | White |
Features | BSE/TSE Free, Manufactured in an ISO 8 (Class 100,000) Cleanroom to Ensure Cleanliness |
Coating | Uncoated |
Sterile/Non-Sterile | Sterile |
Capacity - Metric | 5 mL |
Sterilization Method | Gamma Irradiation |
Autoclavable | No |
Capacity - Imperial | 17/100 fl oz |
Product Type | Sampling Spoon |
Standards | EC Regulations, EU Regulations, FDA Compliant |
Description
Sampling Spoon, Product Type Sampling Spoon, Material HDPE, Material Grade Not Applicable, Capacity - Imperial 17/100 fl oz, Color White, Sterile/Non-Sterile Sterile, Autoclavable No, Standards EC Regulations, EU Regulations, FDA Compliant, Overall Length - Metric 16.5 cm, Capacity - Metric 5 mL, Features BSE/TSE Free, Manufactured in an ISO 8 (Class 100,000) Cleanroom to Ensure Cleanliness, Handle Length - Metric 13.6 cm, Coating Uncoated, Overall Width - Metric 2.9 cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE PRESSURE VESSEL, HEAVY WALL, 350mL, #15, 80X115mm. (P170005)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 70mm, PK100 (1827-070)
- MIDWEST FASTENER 1" x 1-5/16" x 1-3/4" Cork Thermos Bottle Stoppers 3PK (64464)
- SYNTHWARE HEAT TRANSFER BLOCK FOR ROUND BOTTOM FLASKS (H200003)
- ZORO SELECT SS SPOON 18 CM L 2 PKG QTY BEL, PK2 (H36729-0018)
- ZORO SELECT Scoop, 8 oz., Stainless Steel, 4 in. (428.05 SCOOP 8)
- ZORO SELECT Scraper, Nylon, White, Short Handled Type (490834)
- ZORO SELECT Scoop, 3 3/8 fl oz, 18 cm, Silver (F36738-0100)
- ZORO SELECT Lab Spoon w/Spatula, 304SS, 1.7ml Capacity (H36807-0021)
- ZORO SELECT Scoop, Stainless Steel, 6 Oz. (428.04 SCOOP 6)
- UNITED SCIENTIFIC Spatula, Stainless Steel, Flat And, PK 10 (SSSP08)
- Zoro Select Lab Utensils