Shop All Gas Analyzer Accessories
Zoro Select
Sampling Pump Stand
Mfr # 9804-08
Zoro # G6462671
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tripod
- For Use With 9801-88
- Includes (3) Extending Rods
- Accessory Type Tripod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9804-08
- Zoro # G6462671
- UPC # 741851980492
- Country of Origin Taiwan, Province of China
- Category Gas Analyzer Accessories
Details
Item | Sampling Pump Stand |
Type | Tripod |
For Use With | 9801-88 |
Includes | (3) Extending Rods |
Accessory Type | Tripod |
Description
Sampling Pump Stand, Accessory Type Tripod, Type Tripod, Includes (3) Extending Rods, For Use With 9801-88
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Steel, Black (4FNC9)
- DWYER INSTRUMENTS Pressure Transmitter, LCD (DM-2013-LCD)
- RIDGID Inspection Camera Wifi Adapter (70118)
- TSI ALNOR Air Flow Capture Hood, Analog, 2 x 2 Hood (ABT701)
- HONEYWELL ANALYTICS-VULCAIN Sensor (S301-IRF-R134A)
- AIR SYSTEMS INTL Air Quality Testing Kit, 3000 psi, Scuba (ACK-97SC)
- FLUKE Aspirator Kit (Fluke-CO-205)
- ALLEGRO INDUSTRIES Cassettes, Lead, 37mm, PK50 (9804-14)
- YELLOW JACKET Gas Pressure Test Kit, 7 in Case D. (78080)
- BACHARACH 11-0121 Filter Material 10 Pack (11-0121)
- HONEYWELL ANALYTICS-VULCAIN Sensor, Oxygen O2 (E3O2)
- Zoro Select Gas Analyzer Accessories