Shop All Lab Dishes
Zoro Select
Sampling Bag, 24 oz., PK500
Mfr # 4YML1
Zoro # G3908685
product price: $123.99
/pk 500, $0.25/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 24 oz
- Length 9 in
- Width 6 in
- Thickness 3 mil
- Style Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4YML1
- Zoro # G3908685
- Country of Origin United States
- Category Lab Dishes
Dimensions
Length | 9 in |
Width | 6 in |
Details
Item | Sampling Bag |
Capacity | 24 oz |
Thickness | 3 mil |
Style | Standard |
Description
Sampling Bag, Style Standard, Thickness 3 mil, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE SPINBAR, STIRRING BAR, PTFE, POLYGN, 1X3/8 (F37120-0038)
- LEISURE TIME Test Strips 1.5 oz (45005A)
- UNITED Bottle Top Dispenser (BTDR-3)
- SP SCIENCEWARE SPINBAR, STIR BAR, PTFE, EGG-SHAPED, 2X3/4 (F37130-0002)
- ZORO SELECT Watch Glss, 125mm, Flnt Glss, 1.8-2mm, PK12 (WGL125)
- ZORO SELECT Watch Glass, 40mm, Flnt Glss, 1.8-2mm, PK12 (WGL040)
- ZORO SELECT Dimpled Pan 5.75 Qt 2.5X13.75X12.75, SS (30122)
- ZORO SELECT Watch Glass, 25mm, Flnt Glss, 1.8-2mm, PK12 (WGL025)
- ZORO SELECT Watch Glss, 150mm, Flnt Glss, 1.8-2mm, PK12 (WGL150)
- ZORO SELECT Watch Glass, 65mm, Flnt Glss, 1.8-2mm, PK12 (WGL065)
- EAGLE THERMOPLASTICS Weighing Dish, 1-1/8 In. D, PK50 (D200-50)
- Zoro Select Labware