Shop All Hand & Bowl Scoops
Zoro Select
Sampler Spoon, Sterile, 4.93mL/1 tsp, PK200
Mfr # H36944-0000
Zoro # G4767865
product price: $233.99
/pk 200, $1.17/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7 in, 17.8 cm
- Color White
- Overall Width 3 cm, 1 3/16 in
- Material Polystyrene
- Type Sterile Sampling Spoon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H36944-0000
- Zoro # G4767865
- UPC # 024140929724
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 7 in, 17.8 cm |
Overall Width | 3 cm, 1 3/16 in |
Overall Length - Metric | 178 mm |
Handle Length - Metric | 140 mm |
Overall Width - Metric | 3 cm |
Details
Item | Sampling Spoon |
Color | White |
Material | Polystyrene |
Type | Sterile Sampling Spoon |
Meets/Exceeds | FDA Grade Materials: Safe for Food, Drug and Cosmetic Contact |
Capacity | 4.93 mL/1 tsp |
Features | Minimizes the Potential of Personal Contact with Sampled Material |
Standards | FDA Grade Material |
Product Type | Sampling Spoon |
Sterile/Non-Sterile | Sterile |
Autoclavable | No |
Sterilization Method | Gamma Irradiation |
Capacity - Metric | 4.93 mL |
Capacity - Imperial | 1667/10000 fl oz |
Coating | Uncoated |
Description
Sampling Spoon, Product Type Sampling Spoon, Material Polystyrene, Material Grade Not Applicable, Capacity - Imperial 1667/10000 fl oz, Color White, Sterile/Non-Sterile Sterile, Autoclavable No, Standards FDA Grade Material, Overall Length - Metric 178 mm, Capacity - Metric 4.93 mL, Features Minimizes the Potential of Personal Contact with Sampled Material, Handle Length - Metric 140 mm, Coating Uncoated, Overall Width - Metric 3 cm, Sterilization Method Gamma Irradiation, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL 48 In. Aluminum English Adjust-A-Square Drywall Square (ADS48)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC Let-P (44186)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 13-Drawers, Powder Coated Black, 27" W x 18" D x 58" H (7CY05)
- KEO Counterbore Set, Close Fit, 7 PC, #6-1/2 In (55239)
- ZORO SELECT Scoop, Low Density Polyethylene, 25mL (607105)
- ZORO SELECT Scoop, 60mL, PK100 (H36922-0000)
- ZORO SELECT Sterile Scoop, Red, PK100 (H36902-2002)
- ZORO SELECT Scoop, HDPE, 65mL (606065)
- ZORO SELECT SCOOP LDPE 110 ML DYNALON (606075)
- ZORO SELECT Sampler Spoon, Sterile, 14.79mL/3tsp, PK200 (H36946-0000)
- REMCO Paddle Scraper, Nylon, White (70115)
- Zoro Select Specialty Safety Tools