Shop All Hand & Bowl Scoops
Zoro Select
Sampler Spoon, Sterile, 14.79mL/3tsp, PK200
Mfr # H36946-0000
Zoro # G4077945
original price:
$216.99
15% off
new price: $183.99
/pk 200, $0.92/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in, 17.8 cm
- Color White
- Material Polystyrene
- Overall Width 1 9/16 in, 4 cm
- Capacity 14.79 mL/3 tsp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H36946-0000
- Zoro # G4077945
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 7 in, 17.8 cm |
Overall Width | 1 9/16 in, 4 cm |
Overall Width - Metric | 4 cm |
Overall Length - Metric | 178 mm |
Handle Length - Metric | 134 mm |
Details
Item | Sampling Spoon |
Color | White |
Material | Polystyrene |
Capacity | 14.79 mL/3 tsp |
Meets/Exceeds | FDA Grade Materials: Safe for Food, Drug and Cosmetic Contact |
Type | Sterile Long Handle Spoon |
Standards | FDA Grade Material |
Features | Minimizes the Potential of Personal Contact with Sampled Material |
Product Type | Sampling Spoon |
Coating | Uncoated |
Sterile/Non-Sterile | Sterile |
Capacity - Metric | 14.79 mL |
Sterilization Method | Gamma Irradiation |
Autoclavable | No |
Capacity - Imperial | 1/2 fl oz |
Description
Sampling Spoon, Product Type Sampling Spoon, Material Polystyrene, Material Grade Not Applicable, Capacity - Imperial 1/2 fl oz, Color White, Sterile/Non-Sterile Sterile, Autoclavable No, Standards FDA Grade Material, Overall Length - Metric 178 mm, Capacity - Metric 14.79 mL, Features Minimizes the Potential of Personal Contact with Sampled Material, Handle Length - Metric 134 mm, Coating Uncoated, Overall Width - Metric 4 cm, Sterilization Method Gamma Irradiation, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"x2" Carbide Tipped Annular Cutter (CTC5-530-233)
- WILLIAMS Williams Adjustable Wrench, Black, 15" (13615A)
- EPSON Precut Label Roll in Box, Thermal Transfr (BVSL13X38PX)
- KRAFT TOOL Fresno Trowel, BS, 48x5" (CC834B-01)
- ZORO SELECT SCRAPER STIRRING PADDLES HDPE (107165)
- ZORO SELECT Spatula Double Reusable, PK10 (391925-0002)
- ZORO SELECT Scoop, Rounded, HDPE, 1500mL, White, PK5 (208075-1500)
- ZORO SELECT Sampler Scoop, 4 oz, Wht, Polystyrene, PK100 (H36904-0000)
- ZORO SELECT Scoop, HDPE, 250mL (108085-250)
- ZORO SELECT SCOOP LDPE 110 ML DYNALON (606075)
- VIKAN Large Hand Scoop, White, 13" L, 8-1/4" W (56825)
- Zoro Select Hand & Bowl Scoops