Shop All Aluminum Foil
Zoro Select
Safety Wrap Station with 1 Slide Cutter
Mfr # SW1218SC
Zoro # G1915785
product price: $87.75
/ea
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds (1) 12 in to 18 in Roll, (9) Date Label Rolls
- Height 9 in
- Depth 10 in
- Width 28 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SW1218SC
- Zoro # G1915785
- UPC # 759376116197
- Country of Origin China
- Category Aluminum Foil
Dimensions
Height | 9 in |
Depth | 10 in |
Width | 28 in |
Wrap Size | 12 in x 5 1/8 in to 18 in x 5 1/8 in |
Details
Item | Food Wrap Dispenser |
Holds | (1) 12 in to 18 in Roll, (9) Date Label Rolls |
Color | Silver |
Material | Plastic |
Standards | NSF Certified |
Includes | 1 Roll Tube, 1 Slide Cutters, (2) Mounting Brackets, (2) Roll Width Adapters, (7) Date Label Roll Dividers |
Product Type | Food Wrap Dispenser |
USDA Certified Bio-based Products | No |
BPI Certified | No |
Recyclable | No |
FSC Certified | No |
Bio-Based | No |
Disposable Utensil Type | Food Wrap Dispenser |
SFI Certified | No |
Compostable | Not Compostable |
Description
Food Wrap Dispenser, Color Silver, Depth 10 in, Height 9 in, Holds (1) 12 in to 18 in Roll, (9) Date Label Rolls, Material Plastic, Product Type Food Wrap Dispenser, Standards NSF Certified, Width 28 in, Bio-Based No, BPI Certified No, Compostable Not Compostable, FSC Certified No, Includes 1 Roll Tube, 1 Slide Cutters, (2) Mounting Brackets, (2) Roll Width Adapters, (7) Date Label Roll Dividers, Recyclable No, SFI Certified No, USDA Certified Bio-based Products No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Fry Pan, 12", SS, PK2 (692112)
- LIFETIME Cheese Slicer Abs/Ss Blk (KE133OHOBA)
- WISCO High Limit Thermostat (0017379)
- SAUER Sauer Canadian Style Steak Seasoning 26 oz. Bottle, PK6 (01260)
- ZORO SELECT Pizza Liners, Grease Proof Quilon Paper, 9 x 9", PK 1000 (F-4065)
- ZORO SELECT Foil Roll, Aluminum, Heavy Duty, 500 ft. (6383706)
- BOARDWALK Aluminum Foil Roll, Standard, 18"x500ft. (BWK 7114)
- REYNOLDS ReyWrap 30SQFT ALU Foil (1001090008031)
- BAGCRAFT Grease-Resistant Wrap/Liner, 12 x 12, Yellow, PK5000 (P057412)
- REYNOLDS Standard Aluminum Foil Roll, 12 x 75 ft, Silver, PK35 (PAC F28015)
- BAGCRAFT Honeycomb Insulated Wrap, 14 x 16, PK1000 (BGC 300841)
- Zoro Select Aluminum Foil