Shop All Floor Signs
Zoro Select
Safety Warning Tape, Solid, Red/White, 3" W, 3YTD2
Mfr # 3YTD2
Zoro # G5378882
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fire Aisle-Keep Clear
- Material vinyl
- Width 3 in
- Tape Color Red/White
- Tape Format Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3YTD2
- Zoro # G5378882
- Country of Origin Taiwan, Province of China
- Category Floor Signs
Dimensions
Width | 3 in |
Roll Length | 54 ft |
Diameter | 4 1/2 in |
Imperial Tape Length | 54 ft |
Imperial Tape Width | 3 in |
Imperial Tape WxL | 3 in x 54 ft |
Description
Floor Marking Tape, Continuous Roll, Message, Red/White, 3 in, 54 ft, 6 mil, Vinyl, Approved Vendor, Legend Fire Aisle-Keep Clear, Message Color White, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Sleeve, Gray, Knit Cuff (20-21DACP18-ET)
- HONEYWELL NORTH Foam Nitrile Coated Gloves, NorthFlex Red, Palm Coverage, Abrasion Level 4, Red/Gray, M, 1 Pair (NF11/8M)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTL9)
- AZUSA SAFETY Economy 13 ga. Nylon Gloves, Polyurethane Palm Coating, Black, M (N10556)
- ZORO SELECT Safety Warning Tape, Solid, Red/White, 3" W, 3YTD5 (3YTD5)
- ZORO SELECT Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK24, GRAN5057 (GRAN5057)
- ZORO SELECT Plastic Chain, 240 In., Yellow (2LEB3)
- ZORO SELECT Floor Sign, 17 in H, 17 in W, Vinyl, English, FS-17-711 (FS-17-711)
- ZORO SELECT Safety Warning Tape, Solid, Red/White, 3" W, 3YTD8 (3YTD8)
- ZORO SELECT Safety Warning Tape, Solid, Black/Yl, 3" W, 20FV85 (20FV85)
- SIGNMISSION No Forklifts 18in Non-Slip Floor Marker, 16" x 16", FD-R-16-99836 (FD-R-16-99836)
- Zoro Select Floor Signs