Shop All Floor Signs
Zoro Select
Safety Warning Tape, Solid, Black/Yl, 3" W, 3YTA8
Mfr # 3YTA8
Zoro # G5385219
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Safety Glasses
- Material vinyl
- Width 3 in
- Tape Color Black/Yellow
- Tape Format Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3YTA8
- Zoro # G5385219
- Country of Origin Taiwan, Province of China
- Category Floor Signs
Dimensions
Width | 3 in |
Diameter | 4 1/2 in |
Roll Length | 54 ft |
Imperial Tape WxL | 3 in x 54 ft |
Imperial Tape Width | 3 in |
Imperial Tape Length | 54 ft |
Description
Floor Marking Tape, Continuous Roll, Message, Black/Yellow, 3 in, 54 ft, 6 mil, Vinyl, Approved Vendor, Legend Safety Glasses, Message Color Black, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Nitrile Disposable Gloves, 6 mil Palm, Nitrile, M, Green (17414)
- RUST-OLEUM Stair Nosing, Ylw, 48inW, Plstic/Fiberglass (271820)
- OMNI-VIEW 36 in. Full Dome Mirror, Safety Border (ONV-360-36-SB)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (S2112)
- ZORO SELECT Safety Warning Tape, Solid, Red/White, 3" W, 3YTD2 (3YTD2)
- ZORO SELECT Safety Warning Tape, Solid, Black/Yl, 3" W, 20FV85 (20FV85)
- ZORO SELECT Safety Warning Tape, Solid, Black/Yl, 3" W, 3YTC5 (3YTC5)
- ZORO SELECT Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK24, GRAN5057 (GRAN5057)
- ZORO SELECT Banana Caution Sign, AFRAME, 6PK (BSIGNCASE)
- ZORO SELECT Safety Warning Tape, Solid, Red/White, 3" W, 3YTD5 (3YTD5)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-114 (FS-17-114)
- Zoro Select Floor Signs