Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Safety Warning Tape, Solid, Black/Org, 2" W
Mfr # 20TD72
Zoro # G5363957
product price: $11.29
/ea
Sold in multiples of 12 for $135.48
$135.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Material vinyl
- Tape Color Black/Orange
- Tape Format Continuous Roll
- Thickness 6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20TD72
- Zoro # G5363957
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 in |
Roll Length | 108 ft |
Diameter | 3 1/2 in |
Imperial Tape Length | 108 ft |
Imperial Tape WxL | 2 in x 108 ft |
Imperial Tape Width | 2 in |
Description
Floor Marking Tape, Continuous Roll, Message, Black/Orange, 2 in, 108 ft, 6 mil, Vinyl, Approved Vendor, Legend Biohazard, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZETEX Heat Resistant Gloves, White, Zetex, PR (2100031)
- VISWERX Hi-Vis Full Zip Hoodie Childrens M (127-22082)
- MCR SAFETY Coated Gloves, XXL, Black, PR (N9690FCXXL)
- ENDURA Glove, A6, Insulated, Large, PR (378GKGTLL)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 1" W (ZRF1X5RD)
- ZORO SELECT Marking Tape, Arrow, Black/White, 3/4" W (8X784)
- ZORO SELECT Aisle Marking Tape, Solid, Yellow, 1" W (VM100YL)
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 3" W (RS3BY)
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 1"W (RF1OR)
- ZORO SELECT Anti-Slip Stair Tread, 48 in.L x 12 in. W (61G13122-TRD48)
- MSI Runmill Isle 1.25" Thick x 12.007" Wide x 47.244" Length Vinyl Stair Tread Eased Edge, 2PK (ZOR-LVT-TR-0338)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings