Shop All Marking and Warning Tapes
Zoro Select
Safety Warning Tape, Roll, 3In W, 60 ft. L
Mfr # 9TZM8
Zoro # G4142957
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Length 60 ft
- Glow-in-the-Dark No
- Retroreflective Grade Non-Reflective
- Width 3 in
- Adhesion Strength 1.7 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9TZM8
- Zoro # G4142957
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Roll Length | 60 ft |
Width | 3 in |
Diameter | 3 in |
Imperial Tape WxL | 3 in x 60 ft |
Imperial Tape Length | 60 ft |
Imperial Tape Width | 3 in |
Description
Floor Marking Tape, Continuous Roll, Message, Black/Yellow, 3 in, 60 ft, 7 mil, Vinyl, Approved Vendor, Legend Restricted Area, Message Color Black, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taffeta Flagging Tape, Blue, 300 ft x 4 In (TF4B300-200)
- ACCUFORM Label, Corrosive, 2x2 In, Ctd Paper, 500Roll (LZH614PS5)
- CONDOR Disposable Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, M, 100 PK, Natural (10D864)
- GRID WALLET Carbon Fiber Wallet with Money Clip (CARBON-CLIP)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 54 ft. L (8XXZ5)
- ZORO SELECT Marking Tape, Roll, 3In W, 15 ft. L (3TZT1)
- ZORO SELECT Floor Marking Tape, Roll, 3 in. W, PK2 (24WH10)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (3YRZ8)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D717)
- ZORO SELECT Safety Warning Tape, Roll, 3In W, 60 ft. L (8AFH0)
- VISUAL WORKPLACE Floor Marking Tape, 2", Striped, Blu/Wht (25-600-2100-674)
- Zoro Select Marking and Warning Tapes