Shop All Marking and Warning Tapes
Zoro Select
Safety Warning Tape, Roll, 3In W, 60 ft. L
Mfr # 8N027
Zoro # G4333262
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Cut Shape Continuous Roll
- Pattern Message
- Adhesion Strength 1.7 oz/in
- Width 3 in
- Safety Tape Color Black, Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8N027
- Zoro # G4333262
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 3 in |
Roll Length | 60 ft |
Diameter | 3 in |
Imperial Tape WxL | 3 in x 60 ft |
Imperial Tape Length | 60 ft |
Imperial Tape Width | 3 in |
Description
Floor Marking Tape, Continuous Roll, Message, Black/Red, 3 in, 60 ft, 7 mil, Vinyl, Approved Vendor, Legend Danger High Voltage, Message Color Red, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis SJ04 Rev Ripstop Wtr Repellent Jacket-4X (SJ04-3SGR-4X)
- DUPONT Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWH3X0025CS)
- NMC Caution Hearing Protection Required Sign (C679PB)
- CONDOR Disposable Tacky Mat with Frame, White (WMA60-2430W)
- ZORO SELECT Floor Marking Tape, Roll, 3 in. W, PK2 (24WH26)
- ZORO SELECT Safety Warning Tape, Roll, 3In W, 60 ft. L (8AFH0)
- ZORO SELECT Marking Tape, Roll, 3In W, 30 ft. L (8REL7)
- ZORO SELECT Floor Marking Tape, 4 in. W, 72yd/Roll, PK2 (24WH29)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (8A858)
- ZORO SELECT Hazard Marking Tape, Roll, 12In W, 54 ft. L (9GEK7)
- THE BRUSH MAN Danger Tape, 3”X 1,000’, 10PK (TAPE DANGER1000)
- Zoro Select Marking and Warning Tapes