Shop All Marking and Warning Tapes
Zoro Select
Safety Warning Tape, Roll, 3In W, 60 ft. L
Mfr # 8AFH0
Zoro # G4226661
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Message
- Diameter 3 in
- Die Cut Shape Continuous Roll
- Tape Format Continuous Roll
- Adhesion Strength 1.7 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8AFH0
- Zoro # G4226661
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Diameter | 3 in |
Roll Length | 60 ft |
Width | 3 in |
Imperial Tape WxL | 3 in x 60 ft |
Imperial Tape Width | 3 in |
Imperial Tape Length | 60 ft |
Description
Floor Marking Tape, Continuous Roll, Message, Black/Yellow, 3 in, 60 ft, 7 mil, Vinyl, Approved Vendor, Legend Caution Watch Your Step, Message Color Black, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHS SAFETY Pictogram Label, Exclamation Mark, PK500 (GHS1263)
- GVS-RPB RPB Safety GX4 Calibration Flow Regulator (08-451)
- PORTWEST Hi-Vis Mesh Sun Shield (HA20)
- DANNER Size 13 Men's 8 in Work Boot Alloy Work Boot, Black (17311-13EE)
- ZORO SELECT Hazard Marking Tape, Roll, 12In W, 54 ft. L (9GEK7)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (8VUJ6)
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (8A859)
- ZORO SELECT Hazard Marking Tape, Arrow, 2In, 180 ft. L (8AFD1)
- ZORO SELECT Hazard Marking Tape, Roll, 12In W, 54 ft. L (8AAC3)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 54 ft. L (3YRX8)
- BRADY Floor Tape, Purple, 2 inx100 ft, Roll (170006)
- Zoro Select Marking and Warning Tapes