Shop All Flags, Flares, Paddles, and Triangles
Zoro Select
Safety Strobe Kit, Red
Mfr # 12000 RED
Zoro # G3850621
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Strobe, Belt/Visor Clip, Eyelet Mounting Adapter, Magnet Mounting Adapter, Storage Pouch, Suction Cup Mounting Adapter
- Height 1 1/4 in
- Length 3 3/8 in
- Light Color Red
- Flare Stand Included No Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12000 RED
- Zoro # G3850621
- Country of Origin China
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 1 1/4 in |
Length | 3 3/8 in |
Details
Item | LED Safety Light |
Color | Red |
Includes | (1) Strobe, Belt/Visor Clip, Eyelet Mounting Adapter, Magnet Mounting Adapter, Storage Pouch, Suction Cup Mounting Adapter |
Light Color | Red |
Flare Stand Included | No Stand |
Flashes per Minute | Variable |
Operating Life | 3 to 7 hr Steady |
Power Source | AA Battery |
Maximum Run Time - Steady Light | 7 hr |
Includes Batteries | No |
Maximum Run Time - Flashing Light and Maximum Run Time - Steady Light | 7 hr Steady |
Description
LED Safety Light, Product Type LED Flare Kit, Light Color Red, Maximum Run Time - Steady Light 7 hr, Power Source AA Battery, Flashes per Minute Variable, Height 1 1/4 in, Flare Stand Included No Stand, Includes (1) Strobe, Belt/Visor Clip, Eyelet Mounting Adapter, Magnet Mounting Adapter, Storage Pouch, Suction Cup Mounting Adapter, Includes Batteries No, Length 3 3/8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Caution Watch For Forklift Traffic, Floor, CW4FL36 (CW4FL36)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size M, PR (MXGKGHV/M)
- KONG USA Speleagle (998100009KK)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Check Engine Oil Before Operating Sign, Landscape (OS-NS-A-710-L-10549)
- ZORO SELECT Replacement Windsock, Orange (5YGF2)
- ZORO SELECT Handheld Warning Flag, Fluorescent Orange, Width: 18" (9RW13)
- ZORO SELECT Handheld Warning Flag, Hi-Vis Orange (SFKV18-30)
- ZORO SELECT Throwaway Flag, Red/Orange, 12x12In, PK100 (1EKR9)
- ZORO SELECT Replacement Windsock, Nylon, 36 in Long, 10 in Throat Diameter, Orange, Windsock Only (3LWE7)
- ZORO SELECT Nonspike Flare Case, 17-1/2 In. H (95-07-004)
- RAILHEAD GEAR LED Safety Flare, Red, 21-1/2" L x 2" Dia (KE-SLB24)
- Zoro Select Traffic Safety