Shop All Flags, Flares, Paddles, and Triangles
Zoro Select
Safety Strobe Kit, Amber
Mfr # 13000 AMBER 12'S
Zoro # G3850594
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Strobe, Belt/Visor Clip, Eyelet Mounting Adapter, Magnet Mounting Adapter, Storage Pouch, Suction Cup Mounting Adapter
- Height 1 1/4 in
- Length 3 3/8 in
- Light Color Amber
- Power Source AA Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13000 AMBER 12'S
- Zoro # G3850594
- Country of Origin China
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 1 1/4 in |
Length | 3 3/8 in |
Details
Item | LED Safety Light |
Color | Amber |
Includes | (1) Strobe, Belt/Visor Clip, Eyelet Mounting Adapter, Magnet Mounting Adapter, Storage Pouch, Suction Cup Mounting Adapter |
Light Color | Amber |
Power Source | AA Battery |
Flashes per Minute | Variable |
Operating Life | 3 to 7 hr Steady |
Flare Stand Included | No Stand |
Maximum Run Time - Steady Light | 7 hr |
Includes Batteries | No |
Maximum Run Time - Flashing Light and Maximum Run Time - Steady Light | 7 hr Steady |
Description
LED Safety Light, Product Type LED Flare Kit, Light Color Amber, Maximum Run Time - Steady Light 7 hr, Power Source AA Battery, Flashes per Minute Variable, Height 1 1/4 in, Flare Stand Included No Stand, Includes (1) Strobe, Belt/Visor Clip, Eyelet Mounting Adapter, Magnet Mounting Adapter, Storage Pouch, Suction Cup Mounting Adapter, Includes Batteries No, Length 3 3/8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, Green, 1-3/4"H (74/40 KD GREEN)
- TATCO Hazard/Aisle Marking Tape (TCO14711)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161221)
- GEORGIA BOOT Size 8 Men's 6 in Work Boot Steel Work Boot, Briar Brown (G6315)
- ZORO SELECT Handheld Warning Flag, Hi-Vis Orange (SFKV18-30)
- ZORO SELECT Handheld Warning Flag, Orange, 18x18In (1EKR7)
- ZORO SELECT Replacement Windsock, Orange, 18 In. D (3LWE9)
- ZORO SELECT Handheld Warning Flag, Vinyl Coated Mesh, 18" H, 18" W, Fluorescent Red/Orange (3YWY4)
- ZORO SELECT Hydrant Marker, 5 ft., Fiberglss, White/Red (2673-00001)
- ZORO SELECT Replacement Windsock, Orange (5YGF2)
- CHECKERS Warning Whip Flag, 11x12 In, Yellow (FS9024-Y)
- Zoro Select Flags, Flares, Paddles, and Triangles