Shop All Stencils
Zoro Select
Safety Stencil, Danger, PVC Plastic
Mfr # 1F124
Zoro # G0921121
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application General Purpose
- Stencil Character Danger
- Character Height 2 1/2 in
- Overall Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1F124
- Zoro # G0921121
- UPC # 190735400081
- Country of Origin China
- Category Stencils
Dimensions
Character Height | 2 1/2 in |
Overall Height | 6 in |
Overall Width | 22 in |
Message or Symbol Height | 2 1/2 in |
Overall Stencil Width | 22 in |
Overall Stencil Height | 6 in |
Individual Character Height | 2 1/2 in |
Description
Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Included Characters, Messages, and Symbols No Parking, Includes No Parking, Individual Character Height 2 1/2 in, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material PVC, Message or Symbol Height 2 1/2 in, MUTCD Compliant No, Overall Stencil Height 6 in, Overall Stencil Thickness 0.015 in, Overall Stencil Width 22 in, Product Type Individual Stencil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNGSTOWN GLOVE CO Leather 3D Pattern Gloves, Tan, S, PR (11-3245-60-S)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Staz-On, Red (91590)
- ENPAC Storm Sentinel Curb Insert, Sediment, Oil (4346-IB)
- ZORO SELECT Parking Lot Legend, Visitors, Plastic (3W631)
- ZORO SELECT Parking Lot Legend, No Parking, Plastic (3W626)
- ZORO SELECT Stencil Set, Letters, Punctuation, Brass, 20Y508 (20Y508)
- ZORO SELECT Stencil Letters Kit 2 in, Brass, 33PCS (20Y506)
- ZORO SELECT Safety Stencil, No Parking, PVC Plastic (1F122)
- ZORO SELECT No Parking Symbol stencil (20Y543)
- ZORO SELECT STENCIL NUMB<R KIT 3 In PLASTIC 138PCS (20Y525)
- Zoro Select Stencils