Shop All Stencils
This Product is Discontinued
Zoro Select
Safety Stencil, Caution, PVC Plastic (Discontinued)
Mfr # 1F125
Zoro # G3390861
This Product is Discontinued
Key Features
- Stencil Type Message
- Stencil Application General Purpose
- Stencil Character Caution
- Character Height 2 1/2 in
- Overall Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1F125
- Zoro # G3390861
- UPC # 190735400098
- Country of Origin China
- Category Stencils
Dimensions
Character Height | 2 1/2 in |
Overall Height | 6 in |
Overall Width | 22 in |
Overall Stencil Width | 22 in |
Message or Symbol Height | 2 1/2 in |
Overall Stencil Height | 6 in |
Individual Character Height | 2 1/2 in |
Description
Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Included Characters, Messages, and Symbols Caution, Includes Caution, Individual Character Height 2 1/2 in, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material PVC, Message or Symbol Height 2 1/2 in, MUTCD Compliant No, Overall Stencil Height 6 in, Overall Stencil Thickness 0.015 in, Overall Stencil Width 22 in, Product Type Individual Stencil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.