Shop All Guard Rails
Zoro Select
Safety Railing, OAL84In, OAH42In, Alum
Mfr # 5NPN7
Zoro # G6228345
product price: $201.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$201.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Overall Length 84 in
- Overall Height 42 in
- Top Rail Height 42 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5NPN7
- Zoro # G6228345
- UPC # 190735529577
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Length | 84 in |
Overall Height | 42 in |
Top Rail Height | 42 in |
Rail Size | 1-5/8" |
Handrail Dimensions | 1 5/8 in |
Midrail Height | 21 in |
Details
Material | Aluminum |
Color | Silver |
Includes | Mounting Base Sold Separately |
For Use With | Safety Handail System |
Rail Shape | Round |
Number of Mounting Holes | 0 |
Handrail Shape | Round |
Item | Handrail Section |
Handrail Component | Handrail Section |
Handrail Component Material | Aluminum |
Description
Handrail Section, Handrail Shape Round, Handrail Component Material Aluminum, Top Rail Height 42 in, 84 in, Handrail Dimensions 1 5/8 in, Color Silver, For Use With Safety Handail System, Includes Mounting Base Sold Separately, Overall Height 42 in, Number of Mounting Holes 0, Midrail Height 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Latch Kit, Steel, 3-37/64 in., 1-9/64 in. (1096609)
- CAMPBELL CHAIN & FITTINGS 5/16" Eye Slip Hook, Grade 43, Zinc Plated (T9101524)
- VESTIL Silver Aluminum Plate Dolly 1200 lb Capacity 14 x 18 (VPLDO/A-1418-AS)
- ZORO SELECT Self-Dumping Hopper, 20.3 cu. ft. Cap. (7577LPGray)
- ZORO SELECT Low Profile Machine Guard, 16 In. H (LPRO-SS-48-16-4)
- ZORO SELECT Low Profile Machine Guard (1GUE2)
- ZORO SELECT Flush End Post, 45 In., Yellow, Steel (22DN10)
- ZORO SELECT High Profile Machine Guard, 42 In. H (HPRO-36-42-4)
- ZORO SELECT Safety Rail Corner Connector, PK2 (2HEN4)
- ZORO SELECT Guardrail Toe Board Attchmnt, 4-3/4In. H (10K031)
- VESTIL Toe Board, 80-5/8 in. Overall L (TOE-B-84-N)
- Zoro Select Guard Rails