Shop All Guard Rails
Zoro Select
Safety Railing, OAL48In, OAH42In, Alum
Mfr # 5NPN4
Zoro # G8535947
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Overall Length 48 in
- Overall Height 42 in
- Top Rail Height 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5NPN4
- Zoro # G8535947
- UPC # 190735529546
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Length | 48 in |
Overall Height | 42 in |
Top Rail Height | 42 in |
Rail Size | 1-5/8" |
Handrail Dimensions | 1 5/8 in |
Midrail Height | 21 in |
Details
Item | Handrail Section |
Material | Aluminum |
Color | Silver |
Includes | Mounting Base Sold Separately |
Handrail Component Material | Aluminum |
Handrail Component | Handrail Section |
Rail Shape | Round |
Number of Mounting Holes | 0 |
For Use With | Safety Handail System |
Handrail Shape | Round |
Description
Handrail Section, Handrail Shape Round, Handrail Component Material Aluminum, Top Rail Height 42 in, 48 in, Handrail Dimensions 1 5/8 in, Color Silver, For Use With Safety Handail System, Includes Mounting Base Sold Separately, Overall Height 42 in, Number of Mounting Holes 0, Midrail Height 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSON Tree-Master Rope 1/2 in. x 150 ft. (No Splice) (TMR-150-NS)
- NORDOCK Holdown Release Chains/Cables, Holdown R (42-0885)
- METALTECH Portable Scaffold, Steel, Adjustable Platform Height (I-BM6S)
- TANIS Strip Brush, 7/16W, 24 In L, Trim 4 In, PK10 (MB100424)
- ZORO SELECT Guard Rail, 3 Ribbed Bolt on, L 80In (5JEX1)
- ZORO SELECT Guard Rail, 3 Ribbed Bolt on, L 104In (5JEU2)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 93In (5JEV2)
- ZORO SELECT Guard Rail, 10 ft. L, 15 In. H (GR-F3R-DI-10-HDG)
- ZORO SELECT Guard Rail, 6 ft. L, 12 In. H (GR-H2R-BO-6-YL)
- ZORO SELECT Center Guard Post (5W811)
- GUARDIAN EQUIPMENT Warning Line Mast, 40 In. H, Yellow (15039)
- Zoro Select Warehouse Safety Guards & Protectors