Shop All Guard Rails
Zoro Select
Safety Railing, OAL36In, OAH42In, Alum
Mfr # 5NPN3
Zoro # G6102862
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Overall Length 36 in
- Overall Height 42 in
- Top Rail Height 42 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5NPN3
- Zoro # G6102862
- UPC # 190735529539
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Length | 36 in |
Overall Height | 42 in |
Top Rail Height | 42 in |
Handrail Dimensions | 1 5/8 in |
Rail Size | 1-5/8" |
Midrail Height | 21 in |
Details
Material | Aluminum |
Color | Silver |
Includes | Mounting Base Sold Separately |
Handrail Component Material | Aluminum |
Item | Handrail Section |
Rail Shape | Round |
Handrail Shape | Round |
Number of Mounting Holes | 0 |
Handrail Component | Handrail Section |
For Use With | Safety Handail System |
Description
Handrail Section, Handrail Shape Round, Handrail Component Material Aluminum, Top Rail Height 42 in, 36 in, Handrail Dimensions 1 5/8 in, Color Silver, For Use With Safety Handail System, Includes Mounting Base Sold Separately, Overall Height 42 in, Number of Mounting Holes 0, Midrail Height 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Hoist Ring, 1-1/4-7in, 470 ft.-lb, SEHR (23401)
- EXTREME MAX Extreme Max 3008.0069 Solid Braid MFP Utility Rope - 3/8" x 100', Blue (3008.0069)
- LITTLE GIANT Platform Truck, Cap 2500 lb, 30x72 (BB3072B)
- BAUER LADDER 3 ft Fiberglass Stepladder (30803)
- ZORO SELECT Parapet Clamp Guardrail Systm, 3-1/2Ft. L (10K037)
- ZORO SELECT Guard Rail System, Yellow, 42 In. H, Steel (SGR-2-096-42-P)
- ZORO SELECT Guard Rail, 3 Ribbed Bolt on, L 80In (5JEX1)
- ZORO SELECT High Profile Machine Guard, Length: 3 ft. (1GUE5)
- ZORO SELECT Guard Rail, 3 Ribbed Lift-out Rails, L 6In (5JEU3)
- ZORO SELECT Guard Rail, L30In, Lift Out (5AE31)
- WIRECRAFTERS Guard Rail, 5 ft., 8" Rail, Yellow (PR6)
- Zoro Select Warehouse Safety Guards & Protectors