Shop All Guard Rails
Zoro Select
Safety Rail Connecting Section, PK2
Mfr # 2HEN3
Zoro # G6189215
product price: $71.25
/pk 2, $35.63/ea
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 96 in
- Color Yellow
- For Use With Safety Handail System
- Rail Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HEN3
- Zoro # G6189215
- UPC # 190735443972
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Length | 96 in |
Rail Size | 1-5/8" |
Handrail Dimensions | 1 5/8 in |
Details
Material | Steel |
Color | Yellow |
For Use With | Safety Handail System |
Rail Shape | Square |
Handrail Shape | Square |
Item | Connecting Rail |
Handrail Component | Connecting Rail |
Handrail Component Material | Steel |
Description
Connecting Rail, Handrail Shape Square, Handrail Component Material Steel, 96 in, Handrail Dimensions 1 5/8 in, Color Yellow, For Use With Safety Handail System, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS OZ Lifting Quick Adjust Trolley 2 Ton Capacity (OZ2QAT)
- LIFT-ALL Web Sling, Type 3, 15 ft L, 1 in W, Polyester, Yellow (EE1601DFX15)
- HAMILTON Duralast Wheel 6X2 1/2Rb (W-620-D-1/2)
- LITTLE GIANT Double Handle Platform Truck, 3600 lb Capacity, 8" Polyurethane, 30x48 (NBB30488PY2H)
- ZORO SELECT Adjustable Rack Guard, 24 In. H (ARMG-24)
- ZORO SELECT Impact Resistant Guard Rail (22DN04)
- ZORO SELECT Concrete Decking Guardrl Clmp, 3-3/4Ft. L (10K038)
- ZORO SELECT Low Profile Machine Guard (1GUD9)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 33In (5JEU7)
- ZORO SELECT Guard Rail Post, Sngl High Universal, L3In (5JEX9)
- VESTIL Galvanized Rigid Post, 43-5/32" (GR-F3R-DI-TP42-HDG)
- Zoro Select Warehouse Safety Guards & Protectors