Shop All Safety Pins
Zoro Select
Safety Pin, Low Carbon Steel, Zinc, 5/16 in Pin Dia, 2 1/2 in Usbl L, 2 3/4 in L, 5 PK
Mfr # WWG-312-2500S
Zoro # G3066926
original price:
$12.43
26% off
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Single Wire Tab Lock
- Basic Material Spring Wire
- Fastener Finish Zinc
- Pin Dia. 5/16 in
- Usable Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WWG-312-2500S
- Zoro # G3066926
- Country of Origin India
- Category Safety Pins
Dimensions
Pin Dia. | 5/16 in |
Usable Length | 2 1/2 in |
Overall Length | 2 3/4 in |
Wire Dia. | 0.12 in |
Dia. Tolerance | 0.302/-0.312 in |
Shank Length | 2 3/4 in |
Length Tolerance | +0.020/-0.000 in |
Pin Diameter | 5/16 in |
Wire Diameter | 0.12 in |
Shank Length Tolerance | +0.020/-0.000 in |
Outside Diameter Tolerance | +0.302/-0.312 in |
Description
Safety Pin,2 3/4 in L,5/16 in dia,PK5, System of Measurement Inch, Wire Diameter 0.12 in, Shank Length 2 3/4 in, Pin Diameter 5/16 in, Pin Type Tab Lock, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Outside Diameter Tolerance +0.302/-0.312 in, Shank Length Tolerance +0.020/-0.000 in, Usable Length 2 1/2 in, Product Type Safety Pin, Wire Shape Square, Wire Type Single, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Barrel Nut, 1/4"-20, 5/8 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4743)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1-1/2 in L, Stainless Steel Plain, 1/2" Hex W (FC2321-2520-SS)
- ITW SHAKEPROOF 2 Loops Lanyard, 8 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated (TSS1-046-8000N/B)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK (01014)
- ZORO SELECT Safety Pin, Carbon Steel, Not Graded, Zinc Plated, 1/4 in Pin Dia, 2 1/2 in Usbl L, 3 1/16 in L (U39683.025.0250)
- ZORO SELECT Safety Pin, 18-8 Stainless Steel, Plain, 3/8 in Pin Dia, 2 1/4 in Usbl L, 2 13/16 in L (U39682.037.0225)
- ZORO SELECT Safety Pin, Low Carbon Steel, Not Graded, Zinc Plated, 1/4 in Pin Dia, 1 3/4 in Usbl L, 2 5/16 in L (U39683.025.0175)
- ZORO SELECT Safety Pin, Carbon Steel, Zinc, 3/64 in Pin Dia, 1 1/2 in Usbl L, 1 53/64 in L, 100 PK (2UJG7)
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 3/8 in Pin Dia, 2 1/4 in Usbl L, 2 13/16 in L (U39684.037.0225)
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 1/4 in Pin Dia, 2 1/4 in Usbl L, 2 3/4 in L (U39684.025.0225)
- ZORO SELECT Safety Pin, Snap, 3/8 in Pin Dia, 3-15/16 in Shank Lg, Steel, Zinc Plated Finish (U39681.037.0350)
- Zoro Select Safety Pins