Shop All Hasps
Zoro Select
Safety Hasp, Steel, 7-1/4 In. L
Mfr # 4PE48
Zoro # G2687106
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Staple Type Rotating
- Hasp Style Conventional
- Hasp Material Steel
- Hasp Finish Zinc
- Hasp Length 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PE48
- Zoro # G2687106
- UPC # 190735045947
- Country of Origin China
- Category Hasps
Dimensions
Hasp Length | 7 1/2 in |
Hasp Width | 1 3/4 in |
Hasp Height | 1 7/16 in |
Max. Shackle Dia. | 13/16 in |
Overall Height | 1 7/16 in |
Overall Length | 7 1/2 in |
Shackle Diameter - Maximum | 13/16 in |
Overall Width | 1 3/4 in |
Details
Item | Hasp |
Hasp Staple Type | Rotating |
Hasp Style | Conventional |
Hasp Material | Steel |
Hasp Finish | Zinc |
Includes | Adjustable Staple |
Material | Steel |
ANSI/BHMA Finish | Zinc-Plated |
Includes Hardware | Hardware Included |
Description
Hasp, Hasp Staple Type Rotating, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Zinc, Hasp Length 7 1/2 in, Hasp Width 1 3/4 in, Hasp Height 1 7/16 in, Max. Shackle Dia. 13/16 in, Includes Adjustable Staple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 18" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (1668pri8402RH10B4916)
- GARLOCK Gasket, Sz 1/2 In, Tri-Clamp, Tuf-Steel(R) (42MPG-TS-050)
- RICHELIEU AMERICA TG 4PK 78 WHT Base (F32028TV)
- DON-JO 1" Thimble Strike (TS100BP)
- ZORO SELECT Latching Combination Lock Hasp, 6 In. L (1RBP5)
- ZORO SELECT Double-Hinged Safety Hasp, 4-1/2" L (60JJ56)
- ZORO SELECT Replacement Eye, Steel, 1 In. L (4PE47)
- ZORO SELECT Safety Hasp, Steel, 2-1/2 In. L (4PE29)
- ZORO SELECT Latching Post Safety Hasp, 3-1/2 In. L (1RBP3)
- ZORO SELECT Latching Safety Hasp, Steel, 3-1/2 In. L (4PE44)
- NATIONAL HARDWARE HASP/HOOK SB3/4""X2-3/4"" (N211-912)
- Zoro Select Hasps