Shop All Hasps
Zoro Select
Safety Hasp, Steel, 4-1/2 In. L
Mfr # 4PE49
Zoro # G0595752
original price:
$12.18
9% off
new price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Staple Type Rotating
- Hasp Style Keyed Different
- Hasp Material Steel
- Hasp Finish Chrome
- Hasp Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PE49
- Zoro # G0595752
- UPC # 190735045954
- Country of Origin China
- Category Hasps
Dimensions
Hasp Length | 4 1/2 in |
Hasp Width | 1 5/8 in |
Hasp Height | 1 11/64 in |
Details
Item | Locking Hasp |
Hasp Staple Type | Rotating |
Hasp Style | Keyed Different |
Hasp Material | Steel |
Hasp Finish | Chrome |
Includes | Adjustable Staple, Mounting Hardware |
Description
Locking Hasp, Hasp Staple Type Rotating, Hasp Style Keyed Different, Hasp Material Steel, Hasp Finish Chrome, Hasp Length 4 1/2 in, Hasp Width 1 5/8 in, Hasp Height 1 11/64 in, Includes Adjustable Staple, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Hand Rail Brackets, 3" Projection Black (HRC253U19)
- SCHLAGE COMMERCIAL Spindle L283450 (L283450)
- BALDWIN Estate Antique Brass Door Knockers (0116.050)
- AUDIOVOX Tripod Antenna Base 3' (VH130EV)
- ZORO SELECT Fixed Staple Hasp, Zinc Plated, 1-1/2inL, Hasp Length: 3-1/2" (39DZ89)
- ZORO SELECT Double Hinge Safety Hasp, Steel, 3 In. L (4PE46)
- ZORO SELECT Safety Hasp, Steel, 6" L (60JJ58)
- ZORO SELECT Adjustable Safety Hasp, Steel, 4-1/2 In. L (1RBG8)
- ZORO SELECT Latching Safety Hasp, Steel, 3-1/2 In. L (4PE44)
- ZORO SELECT Plate Staple, Steel, 7/8 In. L (1RBH7)
- PRIME-LINE HASP LOCK 4 in. CHROME (U 9951)
- Zoro Select Hasps