Shop All Hasps
Zoro Select
Safety Hasp, Steel, 4-1/2 In. L
Mfr # 4PE35
Zoro # G1805885
original price:
$2.35
8% off
new price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Staple Type Rotating
- Hasp Style Conventional
- Hasp Material Steel
- Hasp Finish Natural
- Hasp Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PE35
- Zoro # G1805885
- UPC # 190735045855
- Country of Origin China
- Category Hasps
Dimensions
Hasp Length | 4 1/2 in |
Hasp Width | 1 1/2 in |
Hasp Height | 1 3/32 in |
Max. Shackle Dia. | 7/16 in |
Details
Item | Fixed Eye Hasp |
Hasp Staple Type | Rotating |
Hasp Style | Conventional |
Hasp Material | Steel |
Hasp Finish | Natural |
Includes | Mounting hardware |
Description
Fixed Eye Hasp, Hasp Staple Type Fixed, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Natural, Hasp Length 4 1/2 in, Hasp Width 1 1/2 in, Hasp Height 1 3/32 in, Max. Shackle Dia. 7/16 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Standard Sedgwick Rosette with Beveled Edge, 8"W x 8"H x 3/4"P (ROSP080X080X075SDG01)
- LAMP Hasp, Rotating Eye, 304 Stainless Steel (HP-65)
- HICKORY HARDWARE Knob 1-1/4 Inch Diameter (P2283-OBH)
- DELTANA Triple Swivel Hook, Heavy Duty, 4" Projection Bright Brass (TSH40U3)
- ZORO SELECT Plate Staple, Steel, 7/8 In. L (1RBH7)
- ZORO SELECT Safety Hasp, Steel, 6 In. L (4PE37)
- ZORO SELECT Latching Hinge Hasp, Steel, 7-1/4 In. L (1RBH4)
- ZORO SELECT Fixed Staple Hasp, Zinc Plated, 1-1/2inL, Hasp Length: 3-1/2" (39DZ89)
- ZORO SELECT Safety Hasp, Steel, 2-1/2 In. L (4PE29)
- ZORO SELECT Hasp, Steel, 4-1/2 In. L (4PE32)
- NATIONAL HARDWARE Hinge Hasp Zinc Plated 6In (N129-668)
- Zoro Select Hasps