Shop All Hasps
Zoro Select
Safety Hasp, Steel, 3-1/2 In. L
Mfr # 4PE34
Zoro # G1641297
product price: $1.85
/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Staple Type Fixed
- Hasp Style Conventional
- Hasp Material Steel
- Hasp Finish Natural
- Hasp Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PE34
- Zoro # G1641297
- UPC # 190735045848
- Country of Origin China
- Category Hasps
Dimensions
Hasp Length | 3 1/2 in |
Hasp Width | 1 1/2 in |
Hasp Height | 1 3/32 in |
Max. Shackle Dia. | 7/16 in |
Details
Item | Fixed Staple Hasp |
Hasp Staple Type | Fixed |
Hasp Style | Conventional |
Hasp Material | Steel |
Hasp Finish | Natural |
Includes | Mounting hardware |
Description
Fixed Staple Hasp, Hasp Staple Type Fixed, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Natural, Hasp Length 3 1/2 in, Hasp Width 1 1/2 in, Hasp Height 1 3/32 in, Max. Shackle Dia. 7/16 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Hinge Double Demountable, 2PK (P5311-SN)
- MIDWEST FASTENER 3/8" x 3/4" x 1/2" Black Rubber Grommets 1 12PK (64376)
- PRIME-LINE Sliding Screen Door Spring-Loaded Roller Assembly, High Density (2 Pack) (B 707)
- HARDWARE RESOURCES White 3 Piece Spring Grommet for 60 mm Diameter Hole (68000WH)
- ZORO SELECT Latching Safety Hasp, Steel, 3-1/2 In. L (4PE44)
- ZORO SELECT Hasp, Ribbed Steel, 2-1/2 In. L (4PE30)
- ZORO SELECT Fixed Staple Hasp, Zinc Plated, 1-3/4inL (39DZ91)
- ZORO SELECT Fixed Staple Hasp, Zinc Plated, 1-1/2inL, Hasp Length: 3-1/2" (39DZ89)
- ZORO SELECT Safety Hasp, Steel, 6 In. L (4PE37)
- ZORO SELECT Latching Safety Hasp, Steel, 3-1/4 In. L (1RBF8)
- NATIONAL HARDWARE SAFETY HASP BRASS 1-3/4"" (N102-053)
- Zoro Select Hasps